Step Stool - Black
Mfr # LVA1030N
Zoro # G3961928
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1030N
- Zoro # G3961928
- UPC # 28841241734
- Country of Origin China
- Category Step Stools
Description
- SHOWER INDEPENDENTLY
Great for seniors, those with balance issues, limited mobility or chronic fatigue, the shower stool provides safe seating for showering independently
- COMPACT DESIGN
Measuring 14” at the base, the portable shower stool easily fits in most bathtubs and showers
- WIDE TEXTURED SEAT
Lightly textured, the composite seat is 12.5” for a comfortable secure seat while showering
- HEIGHT ADJUSTABLE
Seat height can be adjusted between 13.7” to 20.7” for a safe, customized experience for every individual
- NONSLIP ANGLED BASE
Legs are capped with nonslip, anti-skid tips and are angled to provide greater stability and security
- DURABLE LIGHTWEIGHT STOOL
Supporting up to 250 pounds, the frame is made with a corrosion-resistant aluminum for exceptional durability
Specifications
Uses:
- Provides safe seating while showering independently
Materials:
- Lightweight aluminum frame
- Textured composite seat
Dimensions:
- Adjustable height: 13.7” to 20.7”
- Seat width: 12.5”
- Base width: 13” to 14” depending on height adjustments
How To Assemble:
- Working on a flat surface, place the stool seat with the bottom facing you on the work surface.
- Starting with the leg frame with the concave surface on the underside, align the leg frame with the screw holes in the chair seat and fasten the outer holes with the hand knob screws and washers.
- Then, align the leg frame with the concave surface on the top surface with the remaining screw holes and secure the outer holes with the hand knob screws and washers.
- Attach the final hand screw knob and washer through the center hol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 2800 lb. Ld Rating, PK4 (4402)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (HET-306036-2-5K-FL-95)
- ZORO SELECT Water Inlet Connector (TT49C100063G)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE1802TFX5)
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- DPI 2 Steps, Plastic Step Stand, 500 lb. Load Capacity, Gray (ST217-07)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- VESTIL 2 Step Polyethylene Nestable Yellow 500 lb. Capacity (SPN-2-YL)
- WESTWARD 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (44YY25)
- LOUISVILLE 2 Steps, Aluminum Step Stand, 375 lb. Load Capacity, Silver, Standards: ANSI (AY8002)
- VESTIL Polyethylene 3 Step Step Stool WT (VST-3-WT)
- Vive Health Ladders