Stand Assist
Mfr # SUP1090BLK
Zoro # G100622857
Product Information
- Brand Vive Health
- MFR # SUP1090BLK
- Zoro # G100622857
- UPC # 818323025439
- Country of Origin China
- Category Patient Lifters & Accessories
Description
- COMPLETE SHOULDER RELIEF
Provides targeted compression and soothing cold or heat therapy, to relieve pain, stiffness and swelling due to frozen shoulder, rotator cuff injuries, tendonitis and more
- INFLATABLE COMPRESSION CHAMBER
Increase the level of compression by adding additional air to the inflatable chamber with the included detachable air pump
- VERSATILE HOT OR COLD PACK
Uniquely shaped to contour to the shoulder, the nontoxic Arctic Flex pack provides soothing heat or cold for sore, inflamed shoulders and remains flexible when frozen
- REVERSIBLE DESIGN
Easily adjust for left or right shoulder, the compression shoulder brace can be worn by men or women, over lightweight clothing or placed directly on the skin
- SECURE ADJUSTABLE FIT
Two strong fastener straps easily adjust to fit up to a 60” chest circumference and a 26” bicep circumference
- LATEX-FREE BLEND
The latex-free cold shoulder brace is constructed with a durable polyester blend
Specifications
Uses:
- For relieving pain, swelling and inflammation in the left or right shoulder
- Great for rotator cuff, tendonitis, frozen shoulder, sports injuries and more
Dimensions:
- Width at the top of the shoulder: 13.5”
- Width at the bottom of the bicep: 7.5”
- Length: 14.75”
- Maximum chest circumference: 60”
- Maximum bicep circumference: 26”
Materials:
- Polyester blend
- Non-toxic gel pack
- Strong fastener system
- PVC tubing and hand pump
How To Use For Cold Therapy:
- Place gel pack in the freezer or refrigerate on a flat surface for a minimum of two hour
- Secure the froze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fingertip Bandage, Fabric, 1-3/4x2In, PK100 (G127)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZKAD-C3M)
- MEDSOURCE Patient Mover, 1800 lb., 40inLx80inH, PK10 (MS-95202)
- FIRST VOICE Patient Sling, 600 lb. Cap. (MDSSA4)
- DYNAREX Dynarex Mesh Full Body Sling W/ Commode Opening, 2X-Large (10742XX)
- GRAHAM FIELD Lumex Patient Lift Charger (DPL650ADP)
- EZ WAY 500 lb. Smart Stand® without scale (S500PN-03)
- INVACARE Reliant Stand-Up Patient Lift w/ Power Base (RPS350-2)
- Vive Health Patient Lifters & Accessories