Sock & Shoe Assist Kit
Mfr # LVA2033GRY
Zoro # G3963851
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA2033GRY
- Zoro # G3963851
- UPC # 818323029604
- Country of Origin China
- Category Footwear Accessories
Description
- MINIMIZE BENDING AND TWISTING
Independently put on and take off socks, hosiery and shoes without painfully bending and twisting with the two-piece Vive sock and shoe assist kit
- FLEXIBLE SOCK AID
Gliding over the foot and heel, the sock aid features a flexible shell with adjustable cord handles for easily sliding on socks and hosiery
- USE WITH COMMON FOOTWEAR
Featuring a nonslip cuff, the sock aid can be used with any type of sock, compression stocking or hosiery
- LONG 23” SHOE HORN
Gently rounded, the long shoe horn works with any shoe style or boot while standing or sitting down
- SIMPLE SOCK REMOVER TAB
Easy to use, the detachable shoe horn includes a smooth hook to assist in removing socks and hosiery
- PORTABLE TWO-PIECE DESIGN
A quick-release connection allows the long shoe horn to be separated into two pieces for easy travel and storage
Specifications
Uses:
- For assisting in putting on and taking off socks or hosiery as well as any style of shoe or boot
Dimensions:
- Sock Assist: 9.75" by 4” by 3.25"
- Sock assist cord handles: 33”
- Shoe horn length: 23”
- Longest piece when separated: 13”
- Shoe horn handle width: 4”
Materials:
- Composite materials
- Foam
- Cord
How to Separate the Shoe Horn for Storage or Travel:
- Using two fingers, press and hold the buttons on both sides of the shoehorn inward to release the lock
- Gently pull the shoe horn apart
- To reassemble the shoe horn, slide the pieces back together until the buttons audibly click in place
Care Instructions:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 10, PR (CLASS 00 Y 14)
- MSA SAFETY Full Body Harness, XL, Nylon (10197208)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB105PTP)
- BRADY Drum Label, 6in. dia., Semi-Glss Ppr, PK100 (60363)
- VIVE HEALTH Felt Arch Pads, White, PK12 (INS1029WHT)
- DMI Sock Aid, Purple, Plastic, Contains Latex (641-3855-0000)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, M, PR (SLKGRIP)
- DR. SCHOLLS Comfort and Energy Work Massaging Gel Insoles, Men Sizes 8-14, 1 Pair PR (DSC59062)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Brn, PR1 (30016)
- SOF SOLE Instant Cleaner, Footwear, 9 oz. (82371)
- JOBSITE / MANAKEY GROUP Laces 72in Chieftan Leather (54002)
- Vive Health Footwear Accessories