Smart Body Fat Scale - White
Mfr # DMD1044WHT
Zoro # G3968681
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # DMD1044WHT
- Zoro # G3968681
- UPC # 818323028874
- Country of Origin China
- Category Body Weight Scales
Description
- COMPLETE BODY COMPOSITION ANALYSIS
Accurately measures and records body weight, body fat, muscle mass, bone density, water weight, BMR and BMI to easily track weight and fitness goals
- SMART COMPATIBILITY
Available for both iOS and Android devices, the smart scale wirelessly connects to the Vive Precision app for easy tracking
- ADVANCED TECHNOLOGY
Uses advanced Bioelectric Impedance Analysis in addition to precision sensors to provide accurate measurements
- EASY TO READ DISPLAY
Easily view body weight from any angle, with a large bright font
- STEP ON ACTIVATION
Features step-on activation and a convenient auto-off function to preserve battery life
- SLEEK MODERN DESIGN
Durable tempered glass platform provides accurate measurements up to 396 lbs
Specifications
Uses:
- For accurately measuring weight, body fat, muscle mass, bone density, water weight, BMR and BMI
Power:
- Three AAA batteries
Dimensions:
- 12.19” by 11.81”
Material:
- Tempered glass
Color:
- Black
- White
Care Instructions:
- Wipe the smart body fat scale down with a damp cloth as necessary
- Dry immediately
- Do not submerge the scale in water
What’s Included:
- Vive Precision Smart Body Fat Scale
- Three AAA batteries
- One year guarantee
UPC:818323028867 (Black); 818323028874 (White)
Product Number:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUMS Tums Extra Strength Assorted Fruit 12 Count, PK72 (074060D)
- OKEEFFES Foot Cream, Unscented, Tub (K0320011)
- ZORO SELECT Fingertip Bandages, 3" L x 1-3/4" W, PK40 (61778)
- COMMERCIAL Finger Cots (L), PK144 (54182)
- MOON KNIGHT Optima Home Scales CN-400 Contour Bathroom Body Weight Scale; Black (CN-400)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- HEALTH-O-METER Health O Meter Digital Chair Scale (HealthOMeter-594KL)
- TAYLOR PRECISION PRODUCTS Easy-to-Read 400-lb Capacity Stainless Steel Bathroom Scale (74074102)
- ADAM EQUIPMENT Digital Veterinarian Scale, 200kg/440 lb. Cap., 50g Graduations (CPWplus 200L)
- TAYLOR PRECISION PRODUCTS Digital Glass Nonslip-Platform Bathroom Scale, 400-Lb. Capacity (761940732)
- TAYLOR Bath Scale, Capacity 180kg/400 lb. (7558410210)
- Vive Health Body Weight Scales