Smart Body Fat Scale - Black
Mfr # DMD1044BLK
Zoro # G3969348
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # DMD1044BLK
- Zoro # G3969348
- UPC # 818323028867
- Country of Origin China
- Category Body Weight Scales
Description
- COMPLETE BODY COMPOSITION ANALYSIS
Accurately measures and records body weight, body fat, muscle mass, bone density, water weight, BMR and BMI to easily track weight and fitness goals
- SMART COMPATIBILITY
Available for both iOS and Android devices, the smart scale wirelessly connects to the Vive Precision app for easy tracking
- ADVANCED TECHNOLOGY
Uses advanced Bioelectric Impedance Analysis in addition to precision sensors to provide accurate measurements
- EASY TO READ DISPLAY
Easily view body weight from any angle, with a large bright font
- STEP ON ACTIVATION
Features step-on activation and a convenient auto-off function to preserve battery life
- SLEEK MODERN DESIGN
Durable tempered glass platform provides accurate measurements up to 396 lbs
Specifications
Uses:
- For accurately measuring weight, body fat, muscle mass, bone density, water weight, BMR and BMI
Power:
- Three AAA batteries
Dimensions:
- 12.19” by 11.81”
Material:
- Tempered glass
Color:
- Black
- White
Care Instructions:
- Wipe the smart body fat scale down with a damp cloth as necessary
- Dry immediately
- Do not submerge the scale in water
What’s Included:
- Vive Precision Smart Body Fat Scale
- Three AAA batteries
- One year guarantee
UPC:818323028867 (Black); 818323028874 (White)
Product Number:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Kerlix Type Gauze Rolls, 4.5in X 4.1 Yards, 6 Ply, Non-Sterile (BULKEE-NS)
- MEDLINE Protection Plus Disposable Underpads, 23" x 36", Blue, PK25 (MSC281232)
- AFS Adjustable Bier Pin (7/16") (5711052)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- ESCALI Square Clear Glass Bathroom Scale (E184)
- PELSTAR/HEALTH O METER Health O Meter 1100KL Digital Bariatric Scale 1000 x0.2lb/454 x 0.1kg w/ Rails & Wheels (1100KL)
- HEALTH-O-METER Health O Meter Digital Chair Scale (HealthOMeter-594KL)
- EATSMART Precision Digital Bath Scale (ESBS-01)
- FLEMING SUPPLY Digital Body Weight Bathroom Scale, Accurate Measurements in 0.2 Increments, Large LCD Display (656903XFG)
- BIO-DEX LABORATORIES Bio-Dex Laboratories SALT32 12 x 1 qt Salt Protect Scale Control (SALT32)
- A & D MEDICAL A&D Medical UC352Ble Deluxe Connected Weight Scale; Black (UC352BLE)
- Vive Health Body Weight Scales