Vive Health

Shoulder Gel Compression Brace


product price: $75.49
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • PORTABLE PAIN MANAGEMENT

    Enjoy therapeutic relief from muscle pain and fatigue any time, any where

  • SIX ADJUSTABLE STIMULATION MODES

    Customize your treatment with six different settings from pulse to deep massage

  • NO WIRES NEEDED

    The device adheres directly to the affected area discreetly and securely

  • REUSABLE GEL PADS

    Extra comfortable gel pads can be used multiple times

  • 20 MINUTE CYCLE CONTROLLED REMOTELY

    Turns off after 20 minutes and includes a powerful remote control that works up to 10 meters away

  • FEEL BETTER IMMEDIATELY

    Contains everything you need to start treating your pain right out of the box

Specifications

Uses:

  • Targeted relief for acute and chronic pain
  • Eases tired muscles
  • Improves blood circulation

Color:

  • Black device
  • White remote control

Power:

  • Rechargeable lithium battery

Timer Control

  • 20 minutes

Control Range:

  • 10 meters

Display:

  • 6 pre-programmed massage settings
  • 20 intensity levels
  • Power button
  • Pause button

How to use:

  • Unbox all items
  • Plug the USB battery charger into the unit and into a computer or a wall using the wall adapter.
  • Fully charge the wireless device. This may take up to 3 hours.
  • Insert the CR 2032 battery into the remote control.
  • Fully wash and dry the treatment area.
  • Connect the gel pads to the device.
  • Remove the protective film from the gel pa

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.