Sheepskin Wheelchair Armrests - Cream, PR
Mfr # CSH1041WHT
Zoro # G2275424
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1041WHT
- Zoro # G2275424
- UPC # 818323024401
- Country of Origin China
- Category Wheelchair Accessories
Description
- PLUSH FAUX SHEEPSKIN
Hypoallergenic, the synthetic sheepskin material is soft and breathable to protect against irritation, sore spots and nerve pain
- MEMORY FOAM INTERIOR
Eliminating painful pressure points and discomfort, the armrest covers include a memory foam layer for additional cushioning
- SECURE NON-SLIP DESIGN
Lined with a lightly textured interior, the armrest covers utilize a strong fastener system to ensure they will not slip or slide
- FITS STANDARD WHEELCHAIRS
Adjusting to accommodate arm rests up to 8.5” in circumference, the plush covers fit standard wheelchairs, transport chairs, scooters, office chairs and more
- ONE PAIR OF COVERS
Includes two interchangeable armrest covers
Specifications
Uses:
- Provides soft cushioning on wheelchair armrests, transport chairs, scooters, office chairs and more
Dimensions:
- Length 12.75”
- Width: Fits armrests up to 8.5” in circumference
- Thickness: 1.5”
Materials:
- Synthetic sheepskin
- Memory foam
Colors:
- Black
- White
Care Instructions:
- Spot clean the armrest covers with a damp cloth and mild detergent
What’s Included:
- Vive Wheelchair Armrest Covers- One pair
- 60 day guarantee
UPC: 818323024395 (Black); 818323024401 (White)
Product Number: MOB1022BLK (Black); MOB1022WHT (White)
Shipping Weight: 8 ounces (Black); 8.2 ounces (White)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pain Relief, Tablet, 200mg Size, PK24 (10064)
- MEDEGEN MEDICAL PRODUCTS Sharps Cntainer, 1 qt., Trnslucnt Red, PK72 (8702T)
- PHYSICIANSCARE Pain Relief, Tablet, PK125 (54034)
- MEDIQUE Medi-Phenyl, Tablet, 5mg, PK100 (50 pks of 2) (20533)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- INVACARE 20" Tracer EX2 Wheelchair - Without Footrest (TREX20RP)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- NEW SOLUTIONS 1 x 12 x 19 in. Invacare 16 in. Seat for Wheelchair- Black (US231)
- Vive Health Wheelchair Accessories