Round Gel Pack Set W/ Cover, PK3
Mfr # RHB1062PAK3
Zoro # G3965568
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1062PAK3
- Zoro # G3965568
- UPC # 818323024470
- Country of Origin China
- Category Hot & Cold Therapy
Description
- VERSATILE ROUND PACKS
Use the versatile ice packs to relieve bumps and bruises, toothaches, insect bites and stings and more
- USE HOT OR COLD
Provides soothing hot or cold therapy for up to 20 minutes
- FLEXIBLE GEL
Remaining flexible when frozen, the Arctic Flex gel contours to the body for targeted relief
- SAFE FOR EVERYONE
Filled with a nontoxic gel, the latex-free ice packs are also safe for sensitive skin
- SOFT FABRIC COVER
Securing with a small side zipper, the cotton cover has a small hand strap and provides a soft, protective barrier between the gel pack and the skin
- MULTIPACK
Includes 4” round gel packs and one removable cover
Specifications
Uses:
- For relieving puffiness, soreness and irritation due to bumps, bruises, sunburn, insect bites and more
Dimensions:
- Diameter: 4”
Materials:
- Non-toxic clay gel
- Latex-free pvc
- 100% cotton
Instructions for Cold Use:
- Place the round gel pack flat in the freezer for a minimum of two hours
- Remove from the freezer and place in the fabric cover if desired
- Apply to the area to be treated
- WARNING: Treatment time should not exceed 15-20 minutes
Instructions for Heated Use:
- NOTE:The fabric cover should be removed and gel packs must be room temperature before heating
- Place the gel pack on a paper towel in a microwave
- Heat the gel pack on High for 7 seconds
- Check for desired temperature. If needed, continue to heat in 4-second intervals until the desired temperature is reach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- AEROSPLINT Padded Splint 4.2Sx24 (AR1060)
- AVEENO Aveeno Moisturizing Lotion 18 oz., PK12 (1003844)
- KEMP USA Combat Application Tourniquet (11-178)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- VIVE HEALTH Ice Therapy Machine Gray (RHB1049GRY)
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- THERACARE TheraCare Cold & Hot Medicated Patch (5 count) (24-952)
- FABRICATION ENTERPRISES AirCast® CryoCuff® Medium Foot Cuff with Gravity Feed Cooler (11-1552)
- HANDS ON Ice Packs, Small, 50PK (HA3548785)
- MARPAC Marpac MAR-HUSHH Whish Multiple Sounds Noise Machine; White (MAR-HUSHH)
- Vive Health Therapy & Rehabilitation