ROM Hinged Knee Brace
Mfr # SUP1088BLK
Zoro # G3970090
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1088BLK
- Zoro # G3970090
- UPC # 818323024753
- Country of Origin China
- Category Knee Pads
Description
- COMPLETE STABILIZATION AND SUPPORT
Minimizes risk of reinjury, stabilizes and supports the knee while limiting unwanted motion
- CONTROLLED RANGE OF MOTION
Adjustable hinge to limit movement for safe, effective rehab up to 30 degrees of open flexion and -10 to 30 degrees of extension
- REVERSIBLE DESIGN
Open fit brace is reversible for use on the left or right knee as needed
- FULLY ADJUSTABLE LENGTH
Easily adjust length with push button sliders on both the top and lower section for an optimal fit
- QUICK RELEASE STRAPS
Adjustable to fit most adults, each strap is secured with a quick release buckle for ease of use
- LIGHTWEIGHT OPEN CONSTRUCTION
Made with a lightweight aluminum alloy for strength and durability and a light padding for greater comfort
Specifications
Uses:
- For complete stabilization and support of the knee joint following injury or surgery
- For progressive rehabilitation of ligament strains and patella realignment
Dimensions:
- Adjustable length: 18”- 23.5”
- Maximum circumference of the top strap: 22”
- Maximum circumference of the bottom strap: 18”
Materials:
- Aluminum alloy
- Composite material
- Fabric blend
How to Adjust the Brace Length:
- IMPORTANT: The brace will arrive set to the shortest length. Please adjust the length to position the brace properly
- Use the push button mechanism on both sides of the brace to push down and slide the leg supports up or down
- For a proper fit, the top brace pad should be positioned midthigh with the hinge centered on the knee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Originals Ankle Boot (OAW901 M 060)
- ZEPPELINPRODUCTS ZeppelinProducts UFL-BOLPTCRC-TAN-36 Florida Concho Croc Tan Leather Belt; 36 Waist (UFL-BOLPTCRC-TAN-36)
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (CL2MLSZX2)
- CARHARTT Size 11 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 11W)
- VIVE HEALTH Knee Brace (SUP2009BLK)
- VIVE HEALTH Hinged Knee Brace - Black (SUP1046)
- VIVE HEALTH Knee Cold Brace (SUP1070GRY)
- PROFLEX BY ERGODYNE Knee Pads, XL, Hard Shell Style, PR (342)
- GENERAL ELECTRIC 9.84 x 5.71 in. Foam & Polyester Knee Pad, Black - One Size (2022853)
- OCCUNOMIX Knee Pads, Hard Cap, PR (125)
- CYNASPORTS Polyester Fiber Knee Support Brace, Lar (CS-0029)
- Vive Health Ergonomics