ROM Elbow Brace Right
Mfr # SUP2006R
Zoro # G4028662
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP2006R
- Zoro # G4028662
- UPC # 818323028607
- Country of Origin China
- Category Elbow and Wrist Braces
Description
- COMPLETE STABILIZATION AND SUPPORT
The ROM hinged elbow brace stabilizes the elbow to relieve pain due to arthritis and provide rehabilitative support following ligament tears, surgery and injury
- CONTROLLED RANGE OF MOTION
Set the ROM hinge to limit movement for safe, effective rehabilitative training from 120 degrees to open flexion and 0 to 90 degrees of extension
- CUSTOMIZABLE FIT
Easily adjust the length of the hinged elbow brace with push-button sliders for a personalized fit
- QUICK RELEASE STRAPS
Adjustable to fit most adults, each strap is secured with a quick-release buckle for ease of use
- REMOVABLE SHOULDER STRAP
Adjustable for maximum comfort and support, the padded shoulder strap helps to minimize movement and relieve muscle fatigue
- LIGHTWEIGHT OPEN CONSTRUCTION
Constructed with a durable composite material, the padded elbow brace is lightweight and washable
Specifications
Uses:
- For complete stabilization and support of the elbow joint following injury or surgery
- For progressive rehabilitation of ligament injuries and tears
Dimensions:
- Adjustable length: 14.75”- 18.75”
- Maximum circumference of the top strap: 26”
- Maximum circumference of the bottom strap: 16”
- Shoulder strap length: 66.25”
- Shoulder strap pad: 9.25” by 2.25”
- Brace weight: 1.35 pounds
- Adjustable flexion: 0 - 120 degrees
- Adjustable extension: 0 - 90 degrees
Materials:
- Composite material
- Fabric blend
How to Adjust the Brace Length:
- IMPORTANT:The brace will arrive set to the shortest length. Please adjust the length to p
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, Shackle Dia.: 1/4 in (74HB/40-75 KD RED)
- RUBBERMAID COMMERCIAL pop-up safety cone, 20 in H, 21 in W, FG9S0000YEL (FG9S0000YEL)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Chelsea Boot Steel Work Boot, Brown (235- 115 M)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 475D23 (475D23)
- VIVE HEALTH Cold Shoulder Brace (RHB1068GRY)
- VIVE HEALTH Arm Sling (SUP1050)
- VIVE HEALTH Shoulder Support Brace (SUP2004BLK)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (4WV98)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- ERGODYNE Black Ambidextrous Single Strap Wrist Su (670)
- Vive Health Elbow and Wrist Braces