Rollator Seat Bag - Black
Mfr # LVA2037BLK
Zoro # G2267298
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA2037BLK
- Zoro # G2267298
- UPC # 810041980274
- Country of Origin China
- Category Walking Aids Accessories
Description
- FITS ALL STANDARD ROLLATORS
Universal design fits all standard and bariatric rollators
- ADJUSTABLE BUCKLE STRAPS
Easily attaches to the rollator frame with six adjustable buckle straps
- SPACIOUS INTERIOR COMPARTMENT
Large under-the-seat bag easily holds a water bottle, snacks, medications and more
- EASY ACCESS POCKETS
Two exterior mesh pockets hold small loose items such as keys, phones and glasses for easy access
- RIGID SUPPORTIVE BASE
Rigid composite liner creates a supportive base to prevent sagging
- PERFECT FOR EVERYDAY USE
Constructed with a sturdy polyester fabric for long-term use
Specifications
Uses:
- For safely storing and carrying small loose items on the rollator
Dimensions:
- 14.5” by 9.6” by 6.7”
- Maximum weight: 50 lbs.
Materials:
- 100% polyester
- Composite liner
- Composite buckles
- Zippers
Care Instructions:
- Spot clean the rollator seat bag with a damp cloth as needed
- Air dry
- Do not machine wash or dry
What’s Included:
- Vive Rollator Seat Bag
- 60 Day guarantee
UPC: 810041980274
Product Number: LVA2037BLK
Shipping Weight: 1.54 pounds
User Manual: Rollator Seat Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHYSICIANSCARE Allergy Relief, Tablet, 25mg, PK50 (90036)
- VASELINE Hand and Body Lotion, 600mL Size, PK4 (CB040837)
- DYNAREX Curved Nasal Cannula, Adult, 25 ft., PK25 (33128)
- WATERJEL Burn Care Kit, Vinyl Case, Blue, 12" H (EBK2-HA.69.000)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- MCKESSON Glide Ski (146-10110)
- INSPIRED BY DRIVE Trekker Gait Trainer Forearm Platform, Small, 1 Pair (tk 1035 s)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- DRIVE MEDICAL Folding Walker Tray (10125)
- AMERICAN HOSPITAL SUPPLY Walker Tennis Ball Glides, Yellow, Pack of 4 (AHSWTBG4_PK)
- Vive Health Walking Aids Accessories