Ring Grip Exerciser
Mfr # RHB1018
Zoro # G3967071
Product Information
- Brand Vive Health
- MFR # RHB1018
- Zoro # G3967071
- UPC # 818323020304
- Country of Origin China
- Category Exercise Equipment
Description
- STRENGTH BUILDERS
Increases strength in the fingers, hands, wrists and forearms by squeezing, pinching, pulling and extending each ring
- IMPROVES DEXTERITY
Improve overall dexterity and fine motor skills with a variety of movements
- DURABLE LATEX-FREE RINGS
High-quality, odorless silicone rings are tear and split resistant and are easy to clean
- COMFORTABLE FIT
Exercise rings are perfectly sized for adult hands and are quiet for use at home, at the office or on the go
- VARIABLE RESISTANCE
Offers three levels of resistance for progressive workouts and rehabilitation
- PERFECT FOR THERAPY
Hand strengthening rings are perfect for physical or occupational therapy and also includes a nylon carry bag for easy portability
Specifications
Uses:
- For strengthening and improving the dexterity of the fingers, hands, wrists and forearms
Dimensions:
- Outer diameter: 3.45”
- Inner diameter: 1.75”
Materials:
- Silicone
- Nylon
Sizes:
- 10 lb
- 20 lb
- 30 lb
- 40 lb
- 50 lb
- 60 lb
Color:
- 10 lb ring: Teal
- 20 lb ring: Orange
- 30 lb ring: Green
- 40 lb ring: Blue
- 50 lb ring: Purple
- 60 lb ring: Red
Care Instructions:
- Hand wash in warm water with a mild detergent
- Air dry
What’s Included:
- Set of six Vive hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 8 ft x 10 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0810)
- ZIPPO Flame Pattern Design Armor Black Ice Pocket Lighter (48569)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52499VP Weatherproof Standard Cover with Receptacle - White (DG52499VP)
- A & I PRODUCTS BLADE-MOWER, XHT, 18", 15/16", NOTCH 18" x2.5" x0.1" (A-B1EM1883)
- CYNASPORTS Weight Lifting Belt 4" Wide Large (CS-0060)
- FABRICATION ENTERPRISES Fabrication Enterprises 10-6223 50 yards Val-U-Band Exercise Band; Lime; Level 3 (1579218)
- GOFIT Pro Power Handles (GF-STHC)
- CHAMPION SPORTS Exercise Ball, Flexton Silpower, 75cm, Grn (BRT75)
- LIFELINE FITNESS Hex Rubber Dumbbell, 25lbs (LLHRD25)
- FABRICATION ENTERPRISES CanDo® Black Composite Foam Roller, Half-Round, 6" Dia. x 36"L (30-2290)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products 65cm Purple Gym Ball 65 cm. Static Strength Exercise Stability Ball; Purple (65cm Purple Gym Ball)
- Vive Health Exercise Equipment