Shop All Exercise & Mobility
Vive Health
Resistance Bands, PK5
Mfr # RHB1058MIX
Zoro # G4027658
product price: $65.15
/pk 5, $13.03/ea
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1058MIX
- Zoro # G4027658
- UPC # 818323020885
- Country of Origin China
- Category Exercise & Mobility
Description
Features
- PERFECT FOR REHABILITATION AND PHYSICAL THERAPY
Increase mobility and flexibility progressively, starting with light tension and working up
- ANY WORKOUT WILL BENEFIT
Use for general exercise, stretching, strength training or as an integral part of any fitness program
- EXTRA LONG AND STRONG STRAIGHT BANDS
Customize your workout with five sturdy and snap-resistant 6’x4” wide bands
- EXTRA LIGHT TO EXTRA HEAVY RESISTANCE
Great for both beginners and athletes alike, choose the level of resistance that is perfect for you
Specifications
Uses:
- For stretching, strengthening, stabilizing and toning muscles
Dimensions:
- X-Light: 6’x4”x.25mm
- Light: 6’x4”x.35mm
- Medium: 6’x4”x.45mm
- Heavy: 6’x4”x.55mm
- X-Heavy: 6’x4”x.65mm
Material:
- Durable composite material
Care Instructions:
- Wipe down with a dry cloth as necessary
- Store in a dry place
What’s Included:
- Set of five (5) straight
- Lifetime guarantee
UPC: 818323020885
Product Number: RBH1027
Shipping Weight: 8 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDIQUE Non-Adherent Pad, Sterile, No, PK10 (64212)
- HCS Tongue Depressor, Wood, 5-1/2", PK1000 (HCS2000)
- MEDIQUE Cough Drops, Lozenge, 7.6mg, PK600 (05060)
- CONDOR Adhesive Tape, White, 1/2 in. W x 5 yd. L (36JG45)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Balance Pad - Black Standard (RHB1050SBLK)
- AFH AFH 14-1434 Stainless Steel Massage Stick Set withbox; Very-Fine & Fine (14-1434)
- THERAPUTTY Theraputty 10-1474 2 oz Yellow & Blue Exercise Putty Set - 4 Piece (10-1474)
- Vive Health Therapy & Rehabilitation