Resistance Band Roll Extra Heavy Blue
Mfr # RHB1089BLU
Zoro # G4027052
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1089BLU
- Zoro # G4027052
- UPC # 818323027730
- Country of Origin China
- Category Exercise & Mobility
Description
- SOOTHING SELF MASSAGE
Easily relieve pain and tension in the shoulders, arms, hips, back and legs
- ERGONOMIC DESIGN
Gently curved, the latex-free handheld massager soothes hard to reach areas
- UNIQUE MASSAGE ATTACHMENTS
Includes six massage heads for shiatsu, deep tissue, joint, large areas and overall deep massage
- MULTIPLE MODES AND INTENSITIES
Customize each massage session with one of five massage modes with adjustable intensity levels
- PORTABLE MASSAGER
Cordless design is ideal for use at home or on the go
- RECHARGEABLE
Long-lasting lithium-ion battery is rechargeable with the included charging cable
Specifications
Uses:
- For relieving aches and pains in the muscles and joints
- For relieving tension and stress for greater relaxation
Power:
- Rechargeable Lithium-ion battery (1800 mAh)
Dimensions:
- Length: 15”
- Width: 3”
- Height: 4”
Materials:
- ABS composite
- Silicone
- TPR
- Latex-free
Care Instructions:
- Ensure the massager is powered off and not charging at the time of cleaning
- Wipe the massager and massager heads with a damp cloth and non-abrasive cleaner
- Do not submerge in water
- Do not use harsh detergents or abrasive cleaners
What’s Included:
- Vive Handheld Massager
- Six massage heads
- Charging cable
UPC: 818323027334
Product Number: RHB1079BLKCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- 3M LITTMANN Classic III Stethoscope - Navy (3M5622)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK100 (3-202)
- DMI Cane, Silver, 31 to 40 In. H, 250 lb. Cap. (502-1305-0600)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- DR. FUJI Dr. Fuji FJ-010 Foot Beautician (FJ-010)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- SCOTT SPECIALTIES Sport-Aid Hernia Belt, White - Medium (Scott-Specialties-SA1500-WHI-MD-EA)
- Vive Health Therapy & Rehabilitation