Vive Health

Reading Pillow Brown


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vive Health
  • MFR # CSH1025BRN
  • Zoro # G3968639
  • UPC #
    818323022834
  • Country of Origin China
  • Category Pillows

Description

Features
  • COMFORTABLE SLEEP SUPPORT

    Provides comfortable support for side sleepers, stomach sleepers and expectant women

  • FULL BODY PILLOW

    Measuring 54” in length, the full body pillow comfortably supports the head, shoulders and neck as well as the stomach, hips and knees

  • CRUSHED FOAM INTERIOR

    Filled with a resilient shredded memory foam, the body pillow will not flatten out

  • HYPOALLERGENIC BAMBOO COVER

    Enclosing the memory foam, the pillow cover is made with a hypoallergenic bamboo blend that blocks dust mites, pollen and other allergens

  • INCLUDES A PILLOWCASE

    Machine washable, the body pillow includes a soft, breathable pillowcase

Specifications

Uses:

  • For additional support while resting and sleeping

Dimensions:

  • Width: 20”
  • Length: 54”

Materials:

  • Filling: Shredded memory foam
  • Casing: Polyester-bamboo blend
  • Pillowcase: Polyester

Care Instructions:

  • Removable pillowcase is machine washable in warm water with a mild detergent
  • Tumble dry low
  • Inner casing should be spot cleaned only

What’s Included:

  • Xtra-Comfort Long Body Pillow
  • Removable Pillowcase
  • 60 day guarantee

UPC: 818323022902

Product Number: CSH1026WHT

Shipping Weight: 8.75 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.