Plantar Fasciitis Ball
Mfr # RHB1052
Zoro # G3963772
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1052
- Zoro # G3963772
- UPC # 818323020168
- Country of Origin China
- Category Exercise & Mobility
Description
- RELIEVES TIRED, ACHING FEET
Target painful pressure points and relieve plantar fasciitis pain, heel spurs, arch pain fatigue
- VERSATILE MASSAGE BALL
Contoured, 2.5” massage ball allows for self-myofascial massage, reducing pain, inflammation and tension in the muscles, ligaments and joints of the foot
- ADJUSTABLE LENGTH
Continuous rope length is 74”’ and is easy to adjust with integrated button sliders to comfortably use while seated or standing
- MULTI-POSITIONAL HANDLES
Wooden handles allow greater control over placement and pressure for optimal relief
- DURABLE CONSTRUCTION
Split and tear-resistance, the high-density silicone massage ball is non-marking for safe use on any surface
- EASY PORTABLE RELIEF
Includes a nylon pouch for safe, tangle-free storage, easily fitting into a purse, briefcase or carry-on for convenient travel
Specifications
Uses:
- For relieving foot pain
- Self-myofascial massage
Dimensions:
- Rope length: 74”
- Ball diameter: 2.5”
Materials:
- Latex-free silicone
Care Instructions:
- Wipe down with a damp cloth as needed
- Dry immediately with a lint-free cloth
What’s Included:
- Rope ball massager
- Nylon storage pouch
UPC: 818323020168
Product Number: RHB1015
Shipping Weight: 8 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex White Petrolatum 15 oz. Jar, 12 Pcs (1147)
- DUKE CANNON Winter Survival Tube 7 pk, 7PK (WINTERTUBE)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- FIRST AID ONLY CPR Kit, 4 Components, 6 in. L (205-CPR/FAO)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Resistance Bands, PK5 (RHB1058MIX)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Back Stretcher Gray (RHB1051GRY)
- FABRICATION ENTERPRISES Baseline® LiTE® Hydraulic Pinch Gauge, 50 lb. Capacity, Red (12-0226)
- Vive Health Exercise & Mobility