Patella Straps - Gray, PR
Mfr # SUP1082GRY
Zoro # G4027630
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1082GRY
- Zoro # G4027630
- UPC # 818323022414
- Country of Origin China
- Category Exercise & Mobility
Description
- KNEE PAIN RELIEF
Supporting the patellar tendon, the knee bands relieve pain and inflammation due to patellar tendonitis, Osgood-Schlatter's disease, chondromalacia, osteoarthritis and runner's and jumper’s knee
- TARGETED COMPRESSION
Firm foam padding supplies uniform compression across the patellar tendon to stabilize and support the knee
- DUAL STRAP ADJUSTMENTS
Secured with a strong fastening material, the dual straps easily adjust to fit leg circumferences between 6” and 18” when measured directly below the knee
- BREATHABLE NEOPRENE BLEND
Lined with a non-slip padding, the knee straps are made with a breathable, neoprene blend that is latex-free
- VERSATILE LOW-PROFILE DESIGN
The slim design allows for a full range of motion for use during any activity and can be worn under regular fit clothing or over clothing if desired
Specifications
Uses:
- For stabilizing and supporting the patellar tendon
- For relieving pain associated with patellar tendonitis, Osgood-Schlatter's disease, chondromalacia, osteoarthritis and runner's and jumper’s knee
- For improving patellar tracking
Dimensions:
- Compression pad: 2.52” by 7.8”
- Fastening strap: 1.42” by 10.63”
Sizing:
- Fits leg circumferences between 6” to 18” when measured directly below the knee
Materials:
- Latex-free neoprene blend
- Firm foam padding
- Extra-strength fastening material
Care Instructions:
- Spot clean only
- Air dry completely before use
What’s Included:
- Patella knee bands - one pair
- 60 day guara
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Calf Pad, Black, PR (66068BK-A3)
- CORDMATE Elbow Flat 90D Wht (C16)
- MOBILEAID Wall Mount (31650)
- EMI EMS Shear, 7-1/4 In. L, Neon Orange (1095 NEON ORANGE)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Back Stretcher Gray (RHB1051GRY)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Resistance Bands, PK5 (RHB1058MIX)
- ACE Foam Roller 9X3/16" (RC 227 0900)
- Vive Health Exercise & Mobility