Oxygen Tank Bag Black
Mfr # LVA1099BLK
Zoro # G7911580
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1099BLK
- Zoro # G7911580
- UPC # 818323025002
- Country of Origin China
- Category Oxygen Accessories
Description
- STURDY TRAVEL BAG
Carried as a backpack or fitted on a wheelchair, mobility scooter or rollator, the holder bag features a reinforced base for added durability
- FITS UP TO C CYLINDERS
Sized to accommodate oxygen tank sizes from M2 cylinders to C cylinders.
- SIX HOSE OUTLETS
Easily thread the tubing through one of the six, 11.5 mm grommets to minimize pinched or kinked tubing
- EXTERIOR ZIPPERED POCKET
Safely store small items such as keys, a phone, wallet and other necessities in the front zippered pocket
- COMFORTABLY PADDED STRAPS
Backpack style shoulder straps are also adjustable for a comfortable fit
- MACHINE WASHABLE
Constructed with a durable polyester material that is water-resistant and machine washable
Specifications
Uses:
- For conveniently carrying an oxygen tank as a backpack or on a mobility aid
Dimensions:
- Height: 15”
- Length: 9”
Materials:
- Water-resistant polyester
Colors:
- Gray
- Black
- Purple
Care Instructions:
- Machine or hand wash in cool water with a mild detergent
- Air dry completely before use
- Do not bleach
Sizing:
- M2 - 5.7” in height / 2.5” diameter
- A or M4 - 8.7” in height / 3.21” diameter
- ML6 - 7.8” in height / 4.38” diameter
- M9 - 10.9” in height / 4.38” diameter
- B or M6 - 11.8” in height / 3.21” diameter
- M7 - 9.18” in height / 4.38” diameter
- C Tank - 11” in height / 4.38” diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Fingertip Bandage, HvyWovn, 1-3/4inW, 25/Box (G163)
- FIRST AID ONLY Waterproof Tape, Plastic, 5 yd., 1/2 in. W (M685-P)
- DICK MEDICAL SUPPLY Strap, Red, 2 ft. L x 2-1/2" W x 3" H (11021 RD)
- MEDSOURCE Trauma Bag, 10-1/2x12x20 in., Navy (MS-B3321)
- ILC Replacement For CABLES AND SENSORS, PSR119151 (PSR-11-915-1)
- DRIVE MEDICAL Oxygen Cylinder Rack, 28 Cylinders (18141)
- BOOST OXYGEN Portable 95% Pure Supplemental Oxygen, 3L, Natural (301)
- ILC Replacement For CABLES AND SENSORS, 07000001 (07-00-0001)
- DYNAREX Dual Tank Oxygen Cart (36621)
- Vive Health Respiratory Equipment