Moleskin Roll
Mfr # INS1031
Zoro # G4028233
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # INS1031
- Zoro # G4028233
- UPC # 818323020205
- Country of Origin China
- Category Gauze & Dressings
Description
- REDUCE FRICTION AND PRESSURE
Provides cushioning relief from the pain of blisters, corns, calluses and hot spots
- WEAR WITH FOOTWEAR
2mm thick tape fits comfortably with any footwear and can be used under a cast to protect against itching and chafing
- CUT TO ANY SIZE OR SHAPE
Stencil set includes 8 common shapes including dancer pad, all-purpose pad, and a callus pad
- EXTRA LONG 3.18” WIDE ROLL
Long-lasting protection against pain and pressure daily with 5 yards of cushioning
- PEEL OFF PAPER BACKING
Includes a strong adhesive under a peel-away backing that easily adheres to your skin
- HYPO-ALLERGENIC AND ULTRA SOFT
Latex-free, comfortable and completely safe for the whole family
Specifications
Uses:
- Cushion and protect blisters, corns, calluses and hot spots on your feet
- Reduce friction and pressure
Materials:
- Ultra soft moleskin
- Paper backing
- Wood stencils
Dimensions:
- Length: 5 yards
- Width: 3.18”
- Thickness: 2 mm
What’s Included:
- Moleskin tape
- Eight-piece wooden stencil set
- 60 Day Guarantee
UPC: 818323020205
Product Number: INS1031
Shipping Weight: 6.4 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Fabrication Enterprises 11-1003 Relief Pak Coldspot Blue Vinyl Pack; 7 x 11 in. (11-1003)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK50 (100250)
- HCS Heat Pack, 9"L x 6"W, PK24 (HCS1122)
- KREWD BY ERGODYNE SPF 50 Sunscreen Spray, 5.5 oz., PK12 (6353-12PK)
- FIRST AID ONLY Elastic Wrap, Beige, 6inWx5 yd. L (5-926)
- DYNAREX Dynarex Petroleum Gauze Dressing, 3inL x 9inW, 200 Pcs (3039)
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, 4" x 4 yd Sterile Gauze Bandage (5-800)
- FIRST AID ONLY Absorbent Gauze Compress 1 Per Unit L (AN205)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- MEDI-FIRST Blood Stopper Compress, 5 ft.x9 ft. (64101)
- Vive Health Gauze & Dressings