Mobility Side Bag - Black
Mfr # MOB1032BLK
Zoro # G100902010
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1032BLK
- Zoro # G100902010
- UPC # 818323028577
- Country of Origin China
- Category EMT Supplies
Description
- HOLDS EVERYDAY NECESSITIES
Keep everyday items such as glasses, phones, keys, medications, drinks and snacks close at hand for greater independence and convenience
- FITS ANY MOBILITY AID
Adjustable fastener straps securely attaches the side hanging bag to wheelchairs, transport chairs, scooters, rollators and walkers
- TWO EXTERIOR POCKETS
Protected by the outer flap, the accessory bag features two, easy to access pockets that safely hold electronic devices, glasses, snacks and drinks
- LARGE ZIPPERED COMPARTMENT
Safely store larger items such as medical supplies in the zippered interior compartment that also contains two organizing pockets for smaller items
- ADDITIONAL SECURE STORAGE
The protective flap provides additional storage space in an easy to access zippered pouch
- WATER-RESISTANT AND EASY TO CLEAN
Durable and lightweight, the polyester material is water-resistant and easy to clean
Specifications
Uses:
- Provides a convenient option for carrying items on any mobility aid
Material:
- Water-resistant polyester
- Strong fastener straps
Dimensions:
- 11.8” x 8.6”
Color:
- Black
Care Instructions:
- Spot clean with a damp cloth and mild detergent as needed
- Air dry
- Do not machine wash
What’s Included:
- Mobility Side Bag
- 60 day guarantee
UPC: 818323028577
Product Number: MOB1032BLK
Shipping Weight: 8 ounces
<
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Eco Vanity Black Ceramic Tumbler (28227)
- PYLE Sonic Toothbrush With Uv Sanitizer (PHLTBS51WT)
- HOME BASICS Home Basics Round Glass Bathroom Scale (ZOR96104)
- ACME UNITED First Aid Only FAE-4005-001 SmartCompliance Povidone Iodine Antiseptic Swabs, 10/Box (FAE-4005-001)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-PR)
- Vive Health EMT Supplies