Shop All Arm, Back, and Foot Rests
Vive Health
Memory Foam Footrest
Mfr # CSH1046GRY
Zoro # G3969479
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vive Health
- MFR # CSH1046GRY
- Zoro # G3969479
- UPC # 818323025309
- Country of Origin China
- Category Arm, Back, and Foot Rests
Description
Features
- SUPPORTIVE FOOT ELEVATION
Reducing fatigue and discomfort, the foam foot cushion elevates and supports the feet and ankles while seated
- ACTIVE SEATING
Half moon-shaped cushion provides both static and active seating
- UNDER THE DESK DESIGN
Measuring 4.5” tall, the foam foot cushion provides adequate room for the knees
- RESILIENT MEMORY FOAM
Firm memory foam holds its shape for long-term use
- SAFE FOR SHOES
Durably constructed for use with or without shoes
- WASHABLE FABRIC COVER
Dual zippered cover is removable and machine washable
Specifications
Uses:
- For elevating the feet and ankles while seated
- Provides active seating when used as a rocker cushion
Dimensions:
- Length: 17.75”
- Width: 13.75”
- Height: 4.5”.
Materials:
- Memory foam
- Polyester cover
- Silicone dots
Care Instructions:
- The removable cover may be machine or hand washed in cold water with a mild detergent
- Air dry completely before recovering the footrest
- Do not bleach
- Spot clean foam with a damp cloth and dry immediately
What’s Included:
- XtraComfort Foam Footrest
- Removable fabric cover
- 60 day guarantee
UPC: 818323025309
Product Number: CSH1046GRY
Shipping Weight: 1.98 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14-3/8" Analog Quartz Wall Clock, Black (2CHX8)
- SAFCO 46-1/4" W 10 Drawer Facil Flat File Cabinet, Light Gray (4972LG)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- HON T-Arms for ComforTask Series Swivel Task Chairs, Black, 2/Pack (H5991)
- FELLOWES Back Support, Memory Foam Cushion, Black (FEL8037601)
- LORELL Adjustable Height Footrest, 6.50", Black (LLR12818)
- DMI Posture Corrector, XL Cotton/Elastic (632-6224-1924)
- DMI Lumbar Cushion w/Strap, Standard, Gray (555-7300-0300)
- KANTEK Footrest, w/Adjustable Rollers, Black (FR750)
- SYBA SYBA SY-ACC65065 Adjustable Ergonomic Metal Computer Foot Rest (SY-ACC65065)
- Vive Health Arm, Back, and Foot Rests