Massage Headrest Paper W/ Faceslit
Mfr # RHB1087
Zoro # G4027159
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1087
- Zoro # G4027159
- UPC # 818323027587
- Country of Origin China
- Category Exercise & Mobility
Description
- SELF TRANSFER ASSIST
Independently rise from the sofa, loveseat or recliner with the stable support of the stand assist
- FITS ANY UPHOLSTERED SEAT
Versatile open design fits under any removable seat cushion and wraps around fixed cushions on upholstered chairs, recliners, sofas and loveseats
- FULLY ADJUSTABLE FRAME
Easily adjust the length and width of the durable aluminum frame for greater stability in any seat
- PUSH BUTTON HEIGHT ADJUSTMENTS
Raise and lower the hand grips with easy push-button adjustments
- DUAL HAND GRIPS
Each armrest-style handle is covered with soft foam material for greater comfort
- EASY TOOL-FREE ASSEMBLY
Simple to assemble, adjust and install without the use of any tools
Specifications
Uses:
- For aiding in rising from a seated position on a couch, recliner or similar upholstered chair
Dimensions:
- Width: 19.25”- 22.25”
- Handle height: 9”- 12”
- Depth: 24”-27”
Materials:
- Lightweight aluminum
- Foam padding
How to Install:
- Adjust the depth of the stabilizing bar to the depth of the cushion, ensuring the arm of the stand assist will be supported and not hanging over the edge of the cushion
- Place the stabilizing bar under a loose cushion or around a secured cushion
- Warning: Never place the stand assist where part of the structure is hanging over the edge of the sofa or chair. Doing so increases the likelihood the stand assist could slip forward during use
Care Instructions:
- Wipe down with a damp cloth or disinfectant wipe
- Dry immediate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit, Serves 25 People, 107 Components, OSHA Compliant, Metal Case (224-U/FAO)
- STRYKER PHYSIO-CONTROL Defibrillator Cable, 4" H x 8" L x 6" W (11171-000017)
- FAST ORANGE Permatex Fast Orange Smooth Lotion Hand Cleaner (23108)
- GLOBAL INDUSTRIAL Sanitary Napkin Disposal, Stainless Steel (641087)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Back Stretcher Gray (RHB1051GRY)
- VIVE HEALTH Resistance Bands, PK5 (RHB1058MIX)
- VORTIX TECHNOLOGY Therapevo Gun Massager (VORTX29-MINI)
- Vive Health Exercise & Mobility