Vive Health

Massage Acupressure Mat (Discontinued)


This Product is Discontinued
Shop for all Exercise & Mobility
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • RELEASE TENSION AND STRESS

    Therapeutic acupressure points relax tense muscles while stimulating circulation and lymphatic flow to relieve tension and stress

  • 7,452 ACUPRESSURE SPIKES

    Each of the 276 discs that line the mat and pillow contains 27 smaller spikes for deep tissue massage and trigger point therapy

  • VERSATILE POSITIONING

    Safely use the mat on any hard or soft surface including hardwood and carpeted floors, beds, sofas and chairs

  • LARGE, CONTOURING MAT

    Featuring two hanging loops and a soft foam padding, the large mat gently contours to the body for optimal support

  • HALF DOME PILLOW

    The versatile pillow design provides relaxing support to the neck, shoulders, lower back, knees or feet

  • REMOVABLE FABRIC COVERS

    Each cotton cover is removable for easy cleaning

Specifications

Uses:

  • For relaxation and stress relief
  • Deep tissue massage and post workout recovery

Dimensions:

  • Mat: 26.25” by 15.75”
  • Half dome pillow: 14.5” by 6”

Materials:

  • ABS composite discs
  • Cotton fabric cover
  • Foam lining

Care Instructions:

  • Remove the foam lining from the mat cover
  • Hand wash the mat cover with a mild detergent
  • Air dry completely before replacing the foam lining

What’s Included:

  • Vive Acupressure Mat
  • One year guarantee

UPC: 818323024623

Product Number: RBH1065STAL

Shipping Weight: 1.5 pounds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products