Vive Health

Lift Chair (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • STAND WITH GREATER EASE

    Great for those who have knee, hip and back issues, the moves upward while slightly tilting forward to make is easier to exit the recliner

  • RELAX AND RECLINE

    Gently lay back and elevate the legs and feet with the power recline feature to promote rest and relaxation

  • QUIET OPERATION

    Providing a smooth motion, the features a powerful motor to quietly lift and recline the chair

  • FIVE MASSAGE MODES

    Target the upper back, lumbar region, thighs and calves with soothing massage in one of five massage modes

  • CLASSIC STYLE

    Well-padded, the soft is upholstered with a neutral, dark brown material that is easy to clean

  • EASY TO SET UP

    Includes a pre-assembled base and backrest for easy, tool-free setup

Specifications

Uses:

  • For assisting in rising from a reclined or seated position

Power:

  • Standard 110V wall plug

Dimensions:

  • Overall height: 38”
  • Length when not reclined: 35.5”
  • Length when fully reclined: 63”
  • Total width (Outside Armrest to Outside Armrest): 26"
  • Seat width: 18"
  • Seat depth: 20.5"
  • Seat height from floor: 17.75"
  • Weight: 88lbs

Materials:

  • Upholstery: polyester-nylon blend

Color::

  • Dark brown

Care Instructions::

  • Before cleaning the power , first unplug the and the massage unit
  • Clean the upholstery with a damp cloth and a mild detergent
  • Using a dry cloth, blot the material to remove excess moisture and allow to air dry completely before reconne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.