Vive Health

Leg Rest Pillow White


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Vive Health
  • MFR # CSH1027WHT
  • Zoro # G3969838
  • UPC #
    818323022919
  • Country of Origin China
  • Category Pillows

Description

Features
  • CUSHIONED BACK SUPPORT

    Provides comfortable cushioned support when seated against a solid surface such as a headboard, chair back or wall

  • READ, REST AND RELAX

    Contouring to the body, the reading pillow provides optimal comfort for reading, watching TV, gaming and relaxing

  • MEMORY FOAM FILLING

    The reading pillow is filled with a resilient, shredded memory foam that is breathable to remain cool and dry

  • SOFT PLUSH COVER

    Machine washable, the zipper cover is made with an ultra-soft, plush polyester for exceptional comfort and includes a carry handle for easy portability

  • VERSATILE STORAGE POCKETS

    Five, easily accessible pockets securely hold electronics, reading glasses, notebooks, drinks and more

Specifications

Uses:

  • Provides a cushioned back support

Dimensions:

  • Width: 17”
  • Depth: 12”
  • Height: 20”
  • Arm length: 12”
  • Arm width: 8”
  • Arm height: 6”

Materials:

  • Shredded memory foam
  • Polyester plush cover

Important Notice:

  • Remove the reading pillow from packaging and air out in a well-ventilated room for 48 hours before use

Care Instructions:

  • Remove zippered cover
  • Machine wash in warm water with a mild detergent
  • Tumble dry low
  • Do not bleach

What’s Included:

  • Xtra-Comfort reading pillow
  • Removable plush cover
  • 60 day guarantee

UPC: 818323022834

Product Number: CSH1025BRN

Shipping Weight: 8 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.