Vive Health

LED Folding Cane


product price: $56.65
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
Features
  • STABILIZING MOBILITY SUPPORT

    Provides greater security and stability on both indoor and outdoor surfaces

  • ILLUMINATE ANY LOW LIGHT SETTING

    The cane handle features a movable LED light to safely navigate dark parking lots, driveways and other low light areas

  • SELF STANDING QUAD BASE

    Freestanding for greater convenience, the quad cane base also pivots to provide additional traction on uneven surfaces

  • LIGHTWEIGHT ALUMINUM CANE

    Constructed with durable anodized aluminum to safely support up to 250 pounds

  • CUSTOMIZABLE HEIGHT

    Securely locking in place, the folding cane easily adjusts from 33” to 38” for personal comfort and optimal support

  • CONVENIENT FOR TRAVEL

    The LED cane easily folds and includes a secure storage clasp and a nylon travel bag

Specifications

WARNING: The folding cane supports up to 250 pounds.

Uses:

  • Provides support and stability for those with mobility issues
  • Bright LED light illuminates low-light areas for safer navigation
  • Easily folds for travel and storage

Dimensions:

  • Height: adjustable at 1” increments ranging from 33”-38”
  • Weight: 0.9 pounds
  • Quad tip: 3.75” in diameter

Materials:

  • Anodized aluminum
  • Latex-free rubber tip and hand grip
  • Integrated LED light
  • Nylon bag

Quick Start:

  • Remove the white plastic protector from the locking latch
  • Slide the black plastic storage clip down and over the latch
  • Hold the handle and release the folded sections. The cane will snap into place

Adjusting Heigh