Large Power WheelChair
Mfr # MOB1029L
Zoro # G2254941
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1029L
- Zoro # G2254941
- UPC # 818323027983
- Country of Origin China
- Category Wheelchairs
Description
- SMOOTHLY NAVIGATE ANY SURFACE
Featuring powerful motors, front shock absorbers, and solid tires to easily navigate over grass, gravel, pavement, carpeting & other hard surfaces
- SIMPLE FOLDING DESIGN
Folding in seconds, the power wheelchair is ideal for air travel, cruise ship travel and similar outings
- EASY TO OPERATE
Repositionable, 360-degree joystick controller + includes battery charge indicator, horn, speed controls & USB charging port
- POWERFUL DUAL MOTORS
Powered by a rechargeable battery, with a maximum speed of 3.7 mph and a driving distance up to 6.2 miles per charge
- DURABLE FRAME
Constructed with lightweight aluminum, to safely support up to 260 pounds and includes adjustable footrest, armrests and seat back height
- CUSHIONED SEATING
Generously padded with a dense foam, the 17.5” wide seat is covered with soft, breathable material for optimal comfort and includes an adjustable safety belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY Outdoor, Alarmed AED Cabinet (OWC)
- MEDSOURCE BP Kit, Blue (MS-MED3N)
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person (253-U/FAO)
- CREST HEALTHCARE Pushbutton, 2-Conductor Plug-In (109493)
- MEDSOURCE Stair Chair, 350 lb. Cap., Orange (MS-90042)
- FIRST VOICE Wheelchair, 300lb, 18 In Seat, Silver/Black (MDS806300D)
- DRIVE MEDICAL Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery (TR39E-SV)
- FIRST VOICE Wheelchair, 500 lb, 24 In Seat, Silver/Navy (MDS806950)
- WHEELCHAIR CARRIERS Tilt N Tote For Folding WheelChairs (1)
- KARMAN HEALTHCARE Karman Healthcare LT-700T-E LT-700T 18 in. Height Adujustable Seat 36 lbs. Lightweight Steel Wheelchair with Removable Armrest and Elevating Legrest (LT-700T-E)
- KARMAN HEALTHCARE Karman Healthcare 802N-DY Lightweight Wheelchair-Black (802N-DY)
- Vive Health Wheelchairs