Knee Walker - Matte Pink
Mfr # MOB1007PNK
Zoro # G3069349
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1007PNK
- Zoro # G3069349
- UPC # 818323024920
- Country of Origin China
- Category Walking Aids
Description
- KEEP YOUR FREEDOM
Steerable scooter allows you to keep your freedom and stay mobile during recovery
- FITS IN YOUR TRUNK
Lightweight and foldable for easy storage
- DUAL BRAKES
Rear braking system provides superior control and safety
- COMFORTABLE KNEE CUSHION
Contoured foam cushion is specifically designed to fit the shape of your knee
- SUPPORTS UP TO 300 LBS
Matte black steel frame easily supports up to 300 lbs
- ADJUSTABLE TO SUIT MOST HEIGHTS
Handles and knee cushion are easily adjusted to suit heights from 5'3" to 6’ 8”
- 8” ALL TERRAIN WHEELS
For a smooth ride over all surfaces and terrains
- FREE STORAGE BAG
Store your valuables in privacy, plus bag is removable so you can take it wherever you need
Specifications
Product Details:
- Knee Pad Height: Adjustable between 18"-23"
- Handle Bar Height: Adjustable in 1" increments ranging from 33" to 41"
- Knee Pad Dimensions: 14" x 7" (at widest part)
- Front Wheels + Frame: 16" across (widest point of scooter)
- Four 8-inch polyurethane wheels provide an exceptionally stable base for easy maneuverability both indoors and outdoors.
- Two fold points and the removable platform allows the scooter to be easily transported.
- Weight limit 300 LBS
Assembly:
- Minimal assembly required
- All tools required for assembly included
- For more detail reference our manual
Operating Instructions:
- Center injured leg on the knee pad, covering the entire length of the padding
- Standing as straight as po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Instant Cold Pack, 6" X 8", 24/Cs, 24PK (787530)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- NORTHSHORE Premium Super-Absorbent Underpads, Green, Ultra Large, 36x36", 10PK (5501)
- ZORO SELECT Bulk First Aid Cabinet, Metal, 150 Person (54574)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- VIVE HEALTH 3-Wheel Scooter - Red (MOB1025RED)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- VIVE HEALTH Tri-Rollator Blue (MOB1026BLU)
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- VIVE HEALTH 4-Wheel Mobility Scooter, Silver (MOB1027SLV)
- Vive Health Walking Aids