Vive Health

Knee Walker - Matte Black


product price: $288.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • KEEP YOUR FREEDOM

    Steerable scooter allows you to keep your freedom and stay mobile during recovery

  • FITS IN YOUR TRUNK

    Lightweight and foldable for easy storage

  • DUAL BRAKES

    Rear braking system provides superior control and safety

  • COMFORTABLE KNEE CUSHION

    Contoured foam cushion is specifically designed to fit the shape of your knee

  • SUPPORTS UP TO 300 LBS

    Matte black steel frame easily supports up to 300 lbs

  • ADJUSTABLE TO SUIT MOST HEIGHTS

    Handles and knee cushion are easily adjusted to suit heights from 5'3" to 6’ 8”

  • 8” ALL TERRAIN WHEELS

    For a smooth ride over all surfaces and terrains

  • FREE STORAGE BAG

    Store your valuables in privacy, plus bag is removable so you can take it wherever you need

Specifications

Product Details:

  • Knee Pad Height: Adjustable between 18"-23"
  • Handle Bar Height: Adjustable in 1" increments ranging from 33" to 41"
  • Knee Pad Dimensions: 14" x 7" (at widest part)
  • Front Wheels + Frame: 16" across (widest point of scooter)
  • Four 8-inch polyurethane wheels provide an exceptionally stable base for easy maneuverability both indoors and outdoors.
  • Two fold points and the removable platform allows the scooter to be easily transported.
  • Weight limit 300 LBS

Assembly:

  • Minimal assembly required
  • All tools required for assembly included
  • For more detail reference our manual

Operating Instructions:

  • Center injured leg on the knee pad, covering the entire length of the padding
  • Standing as straight as po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.