Shop All Walking Aids Accessories
Vive Health
Knee Walker Cover Memory Foam
Mfr # CSH1019BLK
Zoro # G3073643
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1019BLK
- Zoro # G3073643
- UPC # 818323020687
- Country of Origin China
- Category Walking Aids Accessories
Description
Features
- DISTRIBUTE PRESSURE
Exceptional cushioning evenly distributes pressure and minimizes fatigue in hip, knee and leg
- REDUCES FRICTION
Protects against irritation from friction caused by normal movement
- DURABLE MEMORY FOAM
Padding retains its shape over extensive use for all day support
- BREATHABLE COVER
Keeps skin comfortable and dry
- PROTECTS AGAINST WEAR AND TEAR
Protective non-slip cover keeps the knee pad intact
- SECURE FIT
Elastic straps and a lockable drawstring attach easily for a secure fit
Specifications
Uses:
- Provides additional knee, hip and leg comfort on knee walkers
- Reduces wear and tear on knee walker pad
Dimensions:
- Length: 14.75”
- Width: 7.5”
- Height: 4”
- Foam Thickness: 1"
Materials:
- Nylon/spandex blend
- Polyester/spandex blend
- PU leather
- Memory foam
Color:
- Black
Care and cleaning:
- Wipe with damp cloth
- Air dry
- Do not machine wash
What’s included:
- Memory foam knee walker pad cover
- Instructional insert
- 60 Day Guarantee
UPC: 818323020687
Product Number: CSH1019BLK
Shipping Weight: 8 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Basket Stretcher, 900 lb., 82-1/2 In, Black (RE1107)
- DR. SCHOLLS Dr. Scholls 284002 4 .63 x 3 .38in. Moleskin 3 Pack (284002)
- MEDI-FIRST Aspirin, Tablet, 325mg, PK500 (80513)
- FLEMING SUPPLY Walker Tray, Upright with 2 Cup Holders, Universal Table Fits Most Standard Folding Walker (911419OXO)
- VIVE HEALTH Rollator Travel Bag (LVA1093BLK)
- VIVE HEALTH Rollator Bag - Black (LVA1025)
- AS SEEN ON TV Junior Low Handle Rollator Walker With Padded Seat And Backrest (563-301PSBN-LTC)
- CAREX HEALTH BRANDS Carex Health Brands A80900 Walker Ski Glides (A80900)
- SKY MED Sky Med SM-017003B Quadruple Cane Tip - Black (SM-017003B)
- IN-MOTION In-Motion SCUFF Forearm Cuff - Small (SCUFF)
- MABIS Mabis 502-1315-5400 Retractable Ice Tip Cane - Standard Grip - Bronze (502-1315-5400)
- Vive Health Walking Aids Accessories