Vive Health

Knee Cold Brace


product price: $50.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • SOOTHING RELIEF FOR SORE OR INJURED KNEES

    Provides relief for pain and inflammation from ACL, arthritis, injuries and surgeries

  • CUSTOMIZED THERAPY

    Includes three non toxic gel packs, two in the front and one in the back for customized treatment

  • HOT OR COLD RELIEF

    Easy to heat or cool, enjoy up to 20 minutes of targeted temperature therapy

  • ADAPTABLE TO ANY KNEE

    Adjusts to fit on any adult left or right knee, up to 21” in circumference

  • SECURE FIT

    Stays in place without slipping for all-day knee stability and support

  • WASHABLE NEOPRENE

    Safe and breathable fabric will keep your skin cool and dry even with extended use

Specifications

Universal size - One Size Fits Most - Fits Right and Left Knee

Use:

  • Provides relief for pain and inflammation from ACL, arthritis, injuries and surgeries

Materials:

  • Latex free neoprene/spandex/polyester/nylon blend
  • Clay gel inside non toxic PVC
  • Extra-strength fastening material

Dimensions:

  • Brace: 35.25” (L) x 10” (W)
  • Each gel pack: 9.5” (L) x 4.25” (W)
  • Weight of each gel pack: 280 grams (0.62 lb)

How to Cool Gel Packs

  • Place gel pack flat in freezer for at least 2 hours.
  • Remove gel pack from freezer and place it in knee brace before applying.
  • Apply the knee brace to the affected area.
  • Never apply cold therapy longer than 15-20 minutes at a time.

How to Heat Gel Packs in a Microwave

Note:Gel pack must be at room temperature before heating in microwave

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.