Ice Eye Mask
Mfr # RHB1063BLU
Zoro # G2528422
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1063BLU
- Zoro # G2528422
- UPC # 818323024463
- Country of Origin China
- Category Hot & Cold Therapy
Description
- SOOTHING COMPRESS MASK
Relieving puffiness, dry eyes and irritation, the compress eye mask provides soothing hot or cold therapy for up to 20 minutes
- FLEXIBLE NON-TOXIC GEL
Contouring to the face, the nontoxic gel remains flexible when frozen
- LEAK-PROOF AND LATEX-FREE
Constructed with a soft, latex-free material, each gel pack features strong, leakproof seams
- REMOVABLE FABRIC COVER
Providing a protective barrier, the soft fabric cover is easily removable when heating or cooling the eye mask
- ADJUSTABLE FIT
Securing with a strong fastener, the eye mask straps allow for a comfortable, customizable fit
- TWO FACIAL PACKS
Includes two facial packs for soothing toothaches, bumps and bruises
Specifications
Uses:
- For relieving puffiness, soreness and headache
Dimensions:
- Eye mask: 10” by 4”
- Eye mask length with adjustable straps: 27”
- Round gel packs: 3”
Materials:
- Latex-free PVC
- Clay gel
- Cotton-spandex blend
Instructions for Cold Use:
- Place the gel pack flat in the freezer for a minimum of two hours
- Remove from the freezer
- Replace the fabric cover if desired
- Apply to the area to be treated
- WARNING: Treatment time should not exceed 30 minutes
Instructions for Heated Use:
- Remove the fabric cover
- Place the gel pack only in a microwave for 15 seconds, followed by 5-second intervals if necessary
- Watch carefully while heating. Temperature should not exceed 150 degrees Fahrenheit
- Remove from microwave and secure in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- GEMPLERS Citra Clean Waterless Hand Cleaners (440 PINTS P/L)
- SUNRISE Sunrise E3304LPBR Leopard Brown Pro Makeup Case (E3304LPBR)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- SUNBEAM Ultra Heat Heating Pad (2102223)
- VERIDIAN HEALTHCARE TENS Replacement Pads (4-Pack Electrodes) for 22-040 (22-046)
- MCKESSON Disposable Compress Cover, 7 x 11 Inch, 24PK (81856)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- WARMIES Neck Wraps Black/Brown (CPW-TAWNY-1)
- BILT-RITE MASTEX HEALTH All Terry Standard Moist Heat Pack Standard, Blue (265A)
- Vive Health Hot & Cold Therapy