This Product is Discontinued
Humidifier - White (Discontinued)
Mfr # LVA2001WHT
Zoro # G3075831
This Product is Discontinued
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA2001WHT
- Zoro # G3075831
- UPC # 818323025484
- Country of Origin China
- Category Nebulizers & Humidifiers
Description
- COOL MIST MOISTURE
Improve indoor air quality and add moisture to the air for easier breathing up to 325 sq ft
- ULTRA QUIET OPERATION
Perfect for bedrooms and nurseries & exceptionally quiet for restful sleep, includes nighttime mode for dim LED screen
- 4 MODE ADJUSTABLE MIST LEVELS
Easy to use control panel, including four modes for a personalized experience in every room
- COMPACT TABLETOP DESIGN
Sleek and compact, the portable humidifier seamlessly blends in with any home decor
- AROMA DIFFUSER
Safely add water-soluble aroma oils to the integrated aroma tray to diffuse throughout the room
- LARGE WATER TANK
Easy to clean, the water reservoir holds 4.5 L for up to 15 hours of use
Specifications
Uses:
- To increase or maintain the indoor humidity level in a small to medium sized room
Dimensions:
- Height: 14.05”
- Length: 8.66”
- Width: 5.91”
- Tank capacity: 4.5 L
Color:
- Black
- White
What’s Included:
- Vive Ultrasonic Humidifier
- One year guarantee
UPC: 818323025477 (black); 818323025484 (white)
Product Number: LVA2001BLK (Black); LVA2001WHT (White)
Shipping Weight: 5.95 pounds
User Manual: Vive Cool Mist Humidifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.