Hip & Knee Recovery Kit
Mfr # RHB1034
Zoro # G000902271
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1034
- Zoro # G000902271
- UPC # 818323021233
- Country of Origin China
- Category EMT Supplies
Description
- AIDS FOR DAILY LIVING
Recommended by therapists for those with arthritis, limited mobility, restricted range of motion
- SURGERY OR INJURY RECOVERY MADE EASIER
Promote independence, reduce movement and recover faster from hip, knee or bariatric surgery or injury
- 32” ROTATING REACHER
Easily reach above your head or pick up dropped items with a extra long non-slip rubberized jaw grabber
- HANDY LEG LIFTER
With a 26” foothold that will easily hold any shoe or cast, the leg lifter safely repositions your leg and foot on a bed, wheelchair or a car
- CRITICAL DRESSING AIDS
Dress without assistance with a 24” dressing stick, a sock assist and an extra long shoe horn
- BATHE IN COMFORT
The loofah brush is made with a silky soft mesh suitable for sensitive skin and will help you reach every part of your body without straining
Specifications
Uses:
- Daily dressing, bathing and reaching aids for those with mobility issues
Dimensions
- Leg Lifter: 44” in length and 26” loop
- Shoe Horn: 24”in length, 2” wide at the tip and 4” wide at the handle
- Sock Assist: 9.75” in length and 4” wide
- Dressing Stick: 24” in length
- Rotating Reacher: 32” in length, jaw width, 4”
- Loofah Brush: 17” in length and the loofah is 4.5” wide
Materials:
- Leg Lifter: Nylon and Aluminum
- Shoe Horn: Ultra Strong Plastic
- Sock Assist: PVC Plastic, Foam Handles and Cord
- Dressing Stick: Ultra Strong Plastic, Foam Padding and Handle
- Rotating Reacher: Brushed Aluminum and Contouring Rubber
- Loofah Brush: Lotus Wood, PE Mesh, TPR Material
Care Instructions
- Sock Assist: Wipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydrogen Peroxide, Spray, Spray Bottle (25702)
- PROJEX Rubber Self Adhesive Non-Skid Pad Black Rectangle 2 in. W X 4 in. L , 3PK (P0043)
- ZORO SELECT First Aid Kit, HPS Spill Clean Up, 18 pcs. (54618)
- COVIDIEN Sharps Container, 2 Gal, PK5 (S2GH100651)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901)
- Vive Health EMT Supplies