Hernia Belt Small 2.0
Mfr # SUP1080S
Zoro # G200622795
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1080S
- Zoro # G200622795
- UPC # 818323022124
- Country of Origin China
- Category EMT Supplies
Description
- SINGLE OR DOUBLE HERNIA SUPPORT
Relieves pain and discomfort caused by an inguinal or a sports hernia
- TWO REMOVABLE COMPRESSION PADS
Supports weakened groin muscle on one or both side
- THREE SIZES ENSURE A SECURE FIT
Choose the size that fits your waist and customize with the adjustable waistband
- SLIM PROFILE
Wear under clothes with confidence that no one will notice
- NO BUCKLES OR SNAPS
Strong fasteners and leg straps reduce bulk and ensure a secure and comfortable fit
- DURABLE AND WASHABLE
Machine washable fabric won’t bunch or slip even when active
Specifications
Uses:
- Apply gentle compression to relieve pain and discomfort from a single or double hernia
- Can be worn under clothing
Sizes (see chart in images):
- Small waist circumference: 29-35”
- Medium waist circumference: 35-40”
- Large waist circumference: 40-46”
Materials:
- Nylon
- Cotton
- Spandex
- Silicone
Care Instructions:
- Machine wash in cold water
- Air dry
What’s Included:
- Hernia belt
- 60 Day Guarantee
UPC: 818323022124; 818323022117; 818323022100
Product Number: SUP1080S; SUP1080M; SUP1080L
Shipping Weight: 14.4 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- CASEWAY Petroleum Jelly Container, 1 Gallon (360128)
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- ZORO SELECT Anti-Itch Cream, Spray, Bottle, 4.000 oz. (91072)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- VIVE HEALTH Automatic Night Lights, PK4 (LVA1098PAK4)
- MEDSOURCE IV Dressing, Clear/White, 4 in, L, PK50 (MS-11124BX)
- NORTH AMERICAN RESCUE Patrol Vehicle Trauma Kit, Black (80-0859)
- KEMP USA Firefighter Gear Bag, Red (10-123-RED)
- Vive Health EMT Supplies