Head Ice Wrap
Mfr # SUP1074BLK
Zoro # G2528888
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1074BLK
- Zoro # G2528888
- UPC # 818323022148
- Country of Origin China
- Category Hot & Cold Therapy
Description
- TARGETED HEADACHE RELIEF
Designed to target the head, including the sinuses and jawline, the flexible gel pack provides effective relief for migraines, sinus pain, toothaches and more
- FLEXIBLE GEL INTERIOR
Filled with a non-toxic silica gel that remains flexible when frozen to contour to the body
- LEAKPROOF CONSTRUCTION
Constructed with a soft, latex-free vinyl that is split and tear-resistant to prevent leaks
- REMOVABLE COVER
Soft and smooth, the polyester blend cover is removable and machine washable for added convenience
- SECURE FIT
The cover includes two snaps to hold the gel pack securely in place and features a strong fastener material to secure the wrap for gentle compression therapy
- INCLUDES EXTENDER STRAP
Easily adjust the fit of the headache wrap up to 30” in circumference with the included extender strap for greater comfort
Specifications
Uses:
- Provides up to 30 minutes of heat or cold therapy for relief from migraines, headaches, sinuses, muscle pain, toothaches and bruises
- Reduces inflammation and swelling following dental work
Dimensions:
- Length: 23”
- Width: 7.75”
Materials:
- Latex-free vinyl exterior
- Non-toxic silica gel
- Nylon-polyester-spandex blend
- Aluminum snaps
Instructions for Cold Use:
- Place the ice pack flat in the freezer for at least 2 hours
- Remove from the freezer
- Secure in the removable cover, snapping the cover snaps on each end
- Apply to the area to be treated
- WARNING: Treatment time should not exceed 30 minutes
In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Plastic Bandages 1" x 3" 100-Count (90097-020)
- DUKAL Oral Thermometer With Lcd Display For Accurate Temperatures (70801)
- DMI Leg Lifting Aid, Tan, Nylon, Contains Latex (640-8222-0000)
- ZORO SELECT First Aid Kit, Fabric, 10 Person (59383)
- VIVE HEALTH Round Ice Pack, PK6 (RHB1062PAK6)
- BEACTIVE PLUS Back and Calf Heat Wrap Mesh Fabric 1 pk (BA-1000)
- SUPERJOCK Relief Pak Insulated Ice Bag; Tie Strings; Large - 7 x 13 in. (SU294012)
- BILT-RITE MASTEX HEALTH King Size Moist/Dry Heat Pad (900)
- FABRICATION ENTERPRISES Therabath® Paraffin Bath with 6 lb. Unscented Paraffin, 14.3"L x 8.2"W x 7.5"D (11-1171)
- FABRICATION ENTERPRISES WaxWel® Paraffin Bath Refill, 6 lb. Beads in Bag, Wintergreen Fragrance (11-1752-6)
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- Vive Health Hot & Cold Therapy