Hard Night Splint - Small
Mfr # SUP1035S
Zoro # G200622719
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1035S
- Zoro # G200622719
- UPC # 28841240973
- Country of Origin China
- Category Splints
Description
- RELIEVES PLANTAR FASCIITIS PAIN
Maintains a neutral foot position to gently stretch the plantar fascia to alleviate and reduce inflammation and heel pain
- SUPPORTS AND STRETCHES FOOT
Features two adjustable tension straps and two padded foot wedges to optimize the stretch for pain relieving support
- COMPLETE ADJUSTABILITY
Wide, adjustable straps and strong fastening material for a comfortable, secure fit with convenient buckles to easily get in and out of the brace
- RIGID EXTERIOR SHELL
Durable exterior shell provides additional support to ensure proper foot positioning throughout the night and protects foot and ankle following surgery or injury
- PADDED INTERIOR LINING
Padded with a breathable foam and soft lining for exceptional comfort and to prevent skin irritation, abrasions and blisters
- UNIVERSAL DESIGN
Suitable for both men and women, the hard night splint is designed for use on either the left or right foot
Specifications
Uses:
- Designed to alleviate foot pain caused from by plantar fasciitis and other foot issues by gently stretching the fascia and Achilles tendon
- Can also be used to keep the foot safe and secure while recovering from injury
US Shoe Sizing:
- Small: Men's: Up to 6.5, Women's: Up to 7
- Medium: Men's: 7 - 8, Women's: 7.5 – 9.5
- Large: Men's: 8.5 - 11, Women's: 10 – 12.5
How To Wear:
- With the splint resting on the floor, place the foot in the splint, ensuring heel fits snugly against the back of the brace
- Insert foot wedge under the padded liner if desired
- Secure each strap by buckling the strap, then adjusting the fastener strap for a comfortable fit
- Adjust side tension straps to desired tension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVIDIEN Sharps Container, w/ Counter Balanced Lid, 5 Quart, Red (CVDK5SS1007SA)
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- STOUT Dispenser, Fem Hy, Tidy Girl (STOTGUDP)
- ORAL-B Healthy Clean Toothbrush, 72Pk (41010904)
- INDACO SRL Indaco SRL 136LE M-Brace Wrist Splint Air Left Extra (136LE)
- INDACO SRL Indaco SRL 137R M-Brace Thumb Splint Air Right for 134 & 136 (137R)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- MEDSOURCE Splint, Black, 36 in. L (MS-93001)
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 37" L x 16" W (61036M)
- FIRST AID ONLY Splint, Arm, Red/Gray, Foam (90921)
- FERNO Traction Splint, Pediatric, Black, Aluminum (443)
- Vive Health Splints