Hard Night Splint - Medium
Mfr # SUP1035M
Zoro # G300622831
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1035M
- Zoro # G300622831
- UPC # 28841240980
- Country of Origin China
- Category Splints
Description
- RELIEVES PLANTAR FASCIITIS PAIN
Maintains a neutral foot position to gently stretch the plantar fascia to alleviate and reduce inflammation and heel pain
- SUPPORTS AND STRETCHES FOOT
Features two adjustable tension straps and two padded foot wedges to optimize the stretch for pain relieving support
- COMPLETE ADJUSTABILITY
Wide, adjustable straps and strong fastening material for a comfortable, secure fit with convenient buckles to easily get in and out of the brace
- RIGID EXTERIOR SHELL
Durable exterior shell provides additional support to ensure proper foot positioning throughout the night and protects foot and ankle following surgery or injury
- PADDED INTERIOR LINING
Padded with a breathable foam and soft lining for exceptional comfort and to prevent skin irritation, abrasions and blisters
- UNIVERSAL DESIGN
Suitable for both men and women, the hard night splint is designed for use on either the left or right foot
Specifications
Uses:
- Designed to alleviate foot pain caused from by plantar fasciitis and other foot issues by gently stretching the fascia and Achilles tendon
- Can also be used to keep the foot safe and secure while recovering from injury
US Shoe Sizing:
- Small: Men's: Up to 6.5, Women's: Up to 7
- Medium: Men's: 7 - 8, Women's: 7.5 – 9.5
- Large: Men's: 8.5 - 11, Women's: 10 – 12.5
How To Wear:
- With the splint resting on the floor, place the foot in the splint, ensuring heel fits snugly against the back of the brace
- Insert foot wedge under the padded liner if desired
- Secure each strap by buckling the strap, then adjusting the fastener strap for a comfortable fit
- Adjust side tension straps to desired tension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Dove Cool Moisture Body Wash 22 fl. oz. Bottle, PK6 (12339)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK50 (MS-GZM00150)
- OASIS Ibuprofen Tablets 200mg, 100 tablets, 100PK (PH-IBU200-100)
- SAFEGUARD Soap Safeguard Bath Bar 4 oz. 16 oz., PK12 (08833)
- FERNO Traction Splint, Metal, Tubular Aluminum (MODEL 444)
- ORFIT 18 X 24 X 0.06 In. Classic Soft 13 Percent Micro Perforated Splinting Material, 4Pk (24-5621-4)
- FIRST AID ONLY Padded Splint, 4 x 24, Blue/White (336007)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- FERNO Vacuum Splint Assortment, Orange (AS 190)
- EMI Colormed Splinter Forcep, 4.5" Red (708)
- ZORO SELECT Splinter Tweezer, Stainless Steel (72001)
- Vive Health Splints