Hard Night Splint - Large
Mfr # SUP1035L
Zoro # G700622868
Product Information
- Brand Vive Health
- MFR # SUP1035L
- Zoro # G700622868
- UPC # 28841240997
- Country of Origin China
- Category Splints
Description
- RELIEVES PLANTAR FASCIITIS PAIN
Maintains a neutral foot position to gently stretch the plantar fascia to alleviate and reduce inflammation and heel pain
- SUPPORTS AND STRETCHES FOOT
Features two adjustable tension straps and two padded foot wedges to optimize the stretch for pain relieving support
- COMPLETE ADJUSTABILITY
Wide, adjustable straps and strong fastening material for a comfortable, secure fit with convenient buckles to easily get in and out of the brace
- RIGID EXTERIOR SHELL
Durable exterior shell provides additional support to ensure proper foot positioning throughout the night and protects foot and ankle following surgery or injury
- PADDED INTERIOR LINING
Padded with a breathable foam and soft lining for exceptional comfort and to prevent skin irritation, abrasions and blisters
- UNIVERSAL DESIGN
Suitable for both men and women, the hard night splint is designed for use on either the left or right foot
Specifications
Uses:
- Designed to alleviate foot pain caused from by plantar fasciitis and other foot issues by gently stretching the fascia and Achilles tendon
- Can also be used to keep the foot safe and secure while recovering from injury
US Shoe Sizing:
- Small: Men's: Up to 6.5, Women's: Up to 7
- Medium: Men's: 7 - 8, Women's: 7.5 – 9.5
- Large: Men's: 8.5 - 11, Women's: 10 – 12.5
How To Wear:
- With the splint resting on the floor, place the foot in the splint, ensuring heel fits snugly against the back of the brace
- Insert foot wedge under the padded liner if desired
- Secure each strap by buckling the strap, then adjusting the fastener strap for a comfortable fit
- Adjust side tension straps to desired tension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON Kresto Classic Hand Cleaner, 12PK (SJNKCL250MLCT)
- MEDSOURCE Polytissue Pillow Case, 22x30, PK100 (MS-44125)
- FIRST AID ONLY Burn Dressing, Packet, 4 In. x 4 In. (16-004)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- MEDSOURCE Splint, Orange, 36 in. L (MS-93010)
- EMI Splinter Tweezer, Silver, 4-1/2" L (2410)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- FIRST AID ONLY Air Splint, Half Leg, Clear, Plastic (M5087)
- INFRAREDCARE Infraredcare 82003-1 Neck Cervical Brace Support Collar-Trachea Opening - Large (82003-1)
- FIRST AID ONLY Pac-Kit Wire Splint, 3-3/4 x 30 in. (21-003)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- Vive Health Immobilizers, Splints & Supports