Vive Health

Handheld Bidet Sprayer (Discontinued)


Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • ELEVATE YOUR MOOD

    Simulating natural sunlight, the therapy lamp uplifts your mood, increases energy and alleviates seasonal depression

  • PROMOTES NATURAL SLEEP PATTERNS

    Light therapy promotes a natural circadian rhythm to improve sleep and energy levels for those who spend a majority of the time indoors

  • UNIFORM LED LIGHT

    Long-lasting LED bulbs produce uniform, UV-free light with no shading or flickering

  • THREE LIGHT INTENSITIES

    Easily switch between three light intensities, including cool white at 10,000 lux, warm white and warm yellow for a customized therapy session

  • INCLUDES DIMMER OPTION

    Press and hold the dimmer button to adjust the brightness of all three color options for a personalized experience

  • SLEEK, COMPACT DESIGN

    Slim and compact, the sun lamp is self-standing and includes a long power cord for use on any table, desk, stand or countertop

Specifications

Uses:

  • For stimulating natural sunlight

Power:

  • Standard wall adapter included

Dimensions:

  • 9.05”
  • 6.29”
  • 0.79”
  • Power cord length: 5’

Materials:

  • LED bulb

Recommended Use:

  • For best results, sit in close proximity to the sun lamp for 10-30 minutes, two or three times each day
  • Warning: Do not stare directly into the lamp for extended periods of time

Care Instructions:

  • Gently wipe down the surface with a dry, lint-free cloth
  • Do not use abrasive cleaners or harsh chemicals

What

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.