Hand Extension Exercisers
Mfr # RHB1030
Zoro # G4027089
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1030
- Zoro # G4027089
- UPC # 818323020984
- Country of Origin China
- Category Exercise & Mobility
Description
- BENEFICIAL HAND THERAPY
Stretch and strengthen muscles to relieve pain from carpal tunnel, arthritis and repetitive strain injury
- INTEGRATED SQUEEZE BALL
Improves your grip and stretches the extensor muscles
- LIGHT, MEDIUM AND FIRM TENSION
Three color-coded tension levels safely build strength and flexibility
- ADJUSTABLE FOR MAXIMUM EFFECTIVENESS
Eight finger holes allow your grip to be adjusted for your comfort level
- ERGONOMIC DESIGN
Soft and stretchable TPE material fits any hand size
- DURABLE AND WASHABLE
Split-resistant, the antimicrobial exerciser is easily cleaned with mild soap and water
Specifications
Uses:
- For stretching and strengthening the fingers and hands
Dimensions:
- Diameter: 11 cm
Material:
- TPE
Care Instructions:
- Wash with a mild soap and water
- Dry immediately and dust with cornstarch if necessary
- Do not machine wash
What’s Included:
- Set of three (3) with integrated squeeze ball
- Instructional insert with exercises
- 60 day guarantee
UPC: 818323020984
Product Number: RHB 1030
Shipping Weight: 8 ounces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 4 oz., PK24 (ISSC-4-30+FF)
- DYNAREX Medical Blades #11 (4131)
- UNILEVER US Q-tips, COTTON SWABS, ANTIBACTERIAL, 300PK (17900PK)
- PROVON 16 oz Liquid Hand Soap Pump Bottle (4303-12)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- ABLEWARE Maddak Right Arm Escort Right, Large (Ableware-704000002)
- GOFIT Therapeutic Massage Bar (GF-TMB)
- SERENELIFE Bubble Bath Mat Body Spa Massage With Warm Air (PHSPAMT24HT)
- Vive Health Therapy & Rehabilitation