Groin Brace Large - Black
Mfr # SUP1026L
Zoro # G700405140
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1026L
- Zoro # G700405140
- UPC # 818323025569
- Country of Origin China
- Category EMT Supplies
Description
- ADJUSTABLE COMPRESSION THERAPY
Retaining therapeutic heat, the adjustable compression wrap soothes stiff and sore muscles for increased mobility
- PAIN-RELIEVING SUPPORT
Reduces aches and pains associated with a pulled groin, quad or hamstring, a hip flexor injury, hip bursitis, labral tear, sciatic nerve pain and SI joint pain
- STAYS IN PLACE
Perfect for athletes and active individuals, the neoprene brace will not slip, bunch or roll
- ADJUSTABLE GROIN BRACE
Held in place with a strong fastener system, the universal fit brace adjusts to waist sizes up to 48” and thigh sizes up to 28”
- VERSATILE DESIGN
Unisex support brace can be worn on the left or right side and over or under clothing as needed
- BREATHABLE COMFORT BLEND
Lightweight and breathable, the latex-free neoprene blend stays cool and dry throughout the day
Specifications
Uses:
- Supporting groin, hamstring or quad injury
- Reduce muscle stiffness and soreness
Sizing:
Standard
- Waist: 25" to 48”
- Thigh: 15" to 28"
Extended
- Waist: 48" to 58"
- Thigh: 15" to 28"
Materials:
- Neoprene blend
- Strong fastener system
Color:
- Black
How To Wear:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Cohesive Tape, 3 in. x 5yds., Hand Tear (A3061-T)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- MEDIQUE Elastic Wrap (3662)
- IMPACT PRODUCTS Pak, Convience, Napkn, Tmpn, We, PK100 (25160273)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- DMI Arm Sling, Hook and Loop, Adult (633-6021-0301)
- DMI Gait Belt, 65in.L, 2in.W, Cotton (533-6027-0024)
- Vive Health EMT Supplies