Groin Brace Large - Beige
Mfr # SUP1026LBGE
Zoro # G400405143
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1026LBGE
- Zoro # G400405143
- UPC # 818323029840
- Country of Origin China
- Category EMT Supplies
Description
- ADJUSTABLE COMPRESSION THERAPY
Retaining therapeutic heat, the adjustable compression wrap soothes stiff and sore muscles for increased mobility
- PAIN-RELIEVING SUPPORT
Reduces aches and pains associated with a pulled groin, quad or hamstring, a hip flexor injury, hip bursitis, labral tear, sciatic nerve pain and SI joint pain
- STAYS IN PLACE
Perfect for athletes and active individuals, the neoprene brace will not slip, bunch or roll
- ADJUSTABLE GROIN BRACE
Held in place with a strong fastener system, the universal fit brace adjusts to waist sizes up to 48” and thigh sizes up to 28”
- VERSATILE DESIGN
Unisex support brace can be worn on the left or right side and over or under clothing as needed
- BREATHABLE COMFORT BLEND
Lightweight and breathable, the latex-free neoprene blend stays cool and dry throughout the day
Specifications
Uses:
- Supporting groin, hamstring or quad injury
- Reduce muscle stiffness and soreness
Sizing:
Standard
- Waist: 25" to 48”
- Thigh: 15" to 28"
Extended
- Waist: 48" to 58"
- Thigh: 15" to 28"
Materials:
- Neoprene blend
- Strong fastener system
Color:
- Black
How To Wear:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDEL Transfer Sheet, Orange, 39" L, PK60 (2104)
- FIRST AID ONLY Gauze Pad, Sterile, White, 4 in.W, PK50 (J213)
- FIRST AID ONLY First Aid Kits, Metal, 50 Person (226-U)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50300)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- A2Z SCILAB LEFT MILLER EAST WEST ELEVATORS ELE0071 FLAT ROUNDED BLADE (A2Z-ZR802)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-RD)
- Vive Health EMT Supplies