Groin Brace - Beige
Mfr # SUP1026BGE
Zoro # G600405165
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # SUP1026BGE
- Zoro # G600405165
- UPC # 818323025224
- Country of Origin China
- Category EMT Supplies
Description
- ADJUSTABLE COMPRESSION THERAPY
Retaining therapeutic heat, the adjustable compression wrap soothes stiff and sore muscles for increased mobility
- PAIN-RELIEVING SUPPORT
Reduces aches and pains associated with a pulled groin, quad or hamstring, a hip flexor injury, hip bursitis, labral tear, sciatic nerve pain and SI joint pain
- STAYS IN PLACE
Perfect for athletes and active individuals, the neoprene brace will not slip, bunch or roll
- ADJUSTABLE GROIN BRACE
Held in place with a strong fastener system, the universal fit brace adjusts to waist sizes up to 48” and thigh sizes up to 28”
- VERSATILE DESIGN
Unisex support brace can be worn on the left or right side and over or under clothing as needed
- BREATHABLE COMFORT BLEND
Lightweight and breathable, the latex-free neoprene blend stays cool and dry throughout the day
Specifications
Uses:
- Supporting groin, hamstring or quad injury
- Reduce muscle stiffness and soreness
Sizing:
Standard
- Waist: 25" to 48”
- Thigh: 15" to 28"
Extended
- Waist: 48" to 58"
- Thigh: 15" to 28"
Materials:
- Neoprene blend
- Strong fastener system
Color:
- Black
How To Wear:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE Soft 'n Flex Bandages, Beige, 30PK (MMM57630PB)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- OASIS Isopropyl Alcohol 70%, 16 oz (ALC-P-PC)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- VIVE HEALTH Hernia Belt Large 2.0 (SUP1080L)
- VIVE HEALTH Mobility Side Bag - Black (MOB1032BLK)
- VIVE HEALTH Emesis Bags, PK24 (LVA1088BLU24)
- VIVE HEALTH Hernia Belt Medium 2.0 (SUP1080M)
- DAP Dynaflex Ultra, 10.1 oz, Lt Gray (7079818219)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® 220M ResQme Evacuation Sled, 440 lbs. Capacity (220M)
- Vive Health EMT Supplies