Full Lumbar Cushion
Mfr # CSH1055BLK
Zoro # G4028461
Product Information
- Brand Vive Health
- MFR # CSH1055BLK
- Zoro # G4028461
- UPC # 818323029802
- Country of Origin China
- Category Back Braces
Description
- ERGONOMIC SUPPORT FOR EVERY SEAT
Designed to provide exceptional support for the mid and lower back, the cushion easily fits in any seat at home, the office or on the go
- RELIEVES BACK PAIN
Promotes proper posture in the mid and lower back to relieve muscle tension, backaches, sciatica, arthritis, stenosis, herniated discs, pregnancy and more
- CONTOURED DESIGN
Supporting the natural curve of the spine, the contoured design effectively relieves back strain, stiffness and fatigue
- RESILIENT MEMORY FOAM
Constructed with high-density memory foam, the cushion withstands daily use without flattening out
- BREATHABLE MESH COVER
Machine washable, the zippered 3D mesh cushion cover allows heat to quickly dissipate to remain cool and dry throughout the day
- SECURE CHAIR STRAP
Easily secure to any chair or seat with the quick-release chair strap for added stability
Specifications
Uses:
- For providing lumbar support, soothing back pain, and improving posture while seated
Dimensions:
- Depth: 5.12”
- Width: 14.96”
- Height: 18.11”
Materials:
- High-density, 50D memory foam
- Zippered 3D mesh cover
Care Instructions:
- Unzip and remove the mesh cover from the
- Machine wash cold with like colors
- Allow to air dry completely
- Spot clean the memory foam with a damp cloth as needed
What’s Included:
- Vive
- Removable mesh cover
- 60 day guarantee
UPC: 818323029802
Product Number: CSH1055BLK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black (8960)
- MONTOUR LINE Stanchion Belt Barrier Rubber Base Black Post 11ft.Black Belt (MSR630-BK-BK-110)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- BDG Grey 18G Seamless Knit HPPE Cut Resistant Black NBR Foam, Shrink Wrapped, Size M (8) (99-1-9772-8-K)
- VIVE HEALTH Back Brace - Black (SUP1040)
- PROFLEX BY ERGODYNE Elastic Back Support, Black, Elastic, 2XL (1625)
- CONDOR Back Support, Xxl, Black (3AR75)
- PROFLEX BY ERGODYNE Elastic Back Support, Black, Elastic, XS (1625)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt with Low Profile Torque Ring Closure & Waterproof Foam Core, XL (40152-XL)
- ITS YOU BABE Hip Brace - Petit (HipBrace-PET)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Medium (11472)
- Vive Health Back Braces