Foot Files, PK3
Mfr # LVA1094BLK3CT
Zoro # G7911300
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # LVA1094BLK3CT
- Zoro # G7911300
- UPC # 818323025071
- Country of Origin China
- Category Cosmetics & Accessories
Description
- VERSATILE PEDICURE FILES
Use to exfoliate, smooth and soften the skin on wet or dry feet, elbows and other areas of rough skin
- THREE GRADES OF COARSENESS
Use the rough and coarse files to remove calluses and hardened skin and smoothly finish the area with the fine file
- DURABLE STAINLESS STEEL
Each file is constructed with premium stainless steel that is easy to clean
- LIGHTWEIGHT COMPOSITE HANDLES
Featuring a textured handle for a secure, yet comfortable grip and easy maneuverability
- ERGONOMIC DESIGN
The rough and coarse files are gently curved to allow easy movement around the heels, elbow and other contoured areas
- PROTECTIVE STORAGE BAG
Each set Includes a soft cloth bag for safe storage and travel
Specifications
Uses:
- Removes calluses, dry, cracked or hardened skin
Dimensions:
Rough and Coarse:
- Handle length: 11”
- Handle width: 3”
- File length: 5”
- File width: 2.75”
Fine:
- Handle length: 10.75”
- Handle width: 2”
- File length: 6.4”
- File width: 1.75”
Materials:
- Stainless steel
- Textured composite material
Color:
- Black
Care Instructions:
- Rinse the foot file with warm water
- Allow to air dry completely before storage or use
What’s Included:
- Vive Foot File- Rough
- Vive Foot File- Coarse
- Vive Foot File- Fine
- Cloth storage bag
- One year guarantee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Tape, Wt, 1/2" Wx2-1/2 yd. L, PK2 (9999-0201)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- CABLES & SENSORS Banana Adapters - Adult/Pediatric Banana with Pinch/Grabber Set of 14 (AD14-DP0)
- DYNAREX Elastic Bandage, 2 In x 12 ft. 18 In, PK50 (3662)
- SUNKISSED Sunkissed Dusting Brush N11 1 (15857)
- REVIVA LABS Reviva Labs HG0201640 0.75 oz Eye Complex Firming Cream (HG0201640)
- CAROLINES TREASURES Letter V Football Green and Gold Compact Mirror (CJ1069-VSCM)
- UNION RAZORS Sharpening Strop (SHS4)
- MINERAL HYGIENICS Mineral Flat Top Buffer (183)
- UNION RAZORS Razor Wood Handle (SS4RZ)
- FIRST AID ONLY Cotton Tip Swab, Non-Sterile, 6 in., PK100 (90933)
- Vive Health Cosmetics & Accessories