Foldable Wheelchair Cushion Large (20x16)
Mfr # CSH1049L
Zoro # G2274943
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # CSH1049L
- Zoro # G2274943
- UPC # 818323028218
- Country of Origin China
- Category Wheelchair Accessories
Description
- EASILY CARRY EVERYWHERE
Hinged to fold in half, the seat cushion is lightweight and includes two carry handles for easy portability
- FITS EVERY SEAT
Available in three sizes, the foldable seat cushion is perfect for wheelchairs, office chairs, car seats and more
- RESILIENT CUSHIONING
Constructed with high-density foam, the seat cushion is soft and supportive, evenly distributing weight for greater comfort
- ZIPPERED NON-SLIP COVER
Easy to clean, the fabric cover features dual zippers for easy removal and a nonslip base for secure seating
- WATERPROOF MATERIAL
Lined with a protective coating, the nylon cover is waterproof to resist spills and splashes
Specifications
Uses:
- Provides supportive cushion when seated on a chair, wheelchair or other hard surfaces
Dimensions:
- Small: 16” by 16”
- Medium: 18” by 16”
- Large: 20” by 16”
Materials:
- 3” Thick high-density foam
- Nylon fabric with a urethane coating
- Nylon webbing
Color:
- Black
Care Instructions:
- Remove the cover before cleaning
- Hand wash the fabric cover in cold water with a mild detergent
- Air dry completely before replacing the non-slip cover
- Spot clean the foam as necessary
What’s Included:
- Vive Foldable Wheelchair Cushion
- 60 day guarantee
UPC:818323028195 (16x16); 818323028201 (18x16); 818323028218 (20x16)
Product Number: CSH1049S (16x16); CSH1049M (18x16); CSH1049L (20x16)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid kit, Cardboard, 25 Person (740016)
- AFS Hydro Aspirator (640400)
- INVACARE Oxygen Regulator, 0-8LPM, 540 CGA (TAGTR8-5B)
- FIRST AID ONLY Unitized First Aid kit, Metal, 50 Person (242-AN)
- VIVE HEALTH Wheelchair Bag - Purple Floral (LVA1006PUR)
- VIVE HEALTH Honeycomb Gel Seat Cushion Gray (CSH1021GRY)
- VIVE HEALTH Sheepskin Wheelchair Armrests - Cream, PR (CSH1041WHT)
- VIVE HEALTH Wheelchair Gel Cushion (20" x 16") (CSH1014L)
- VIVE HEALTH Wheelchair Bag - Black (LVA1006BLK)
- ALCO Vinyl Seat Upholstery, 24"W, 10 Hole, Black (64832-A3)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- Vive Health Wheelchair Accessories