Foldable Rollator Pink
Mfr # MOB1010PNK
Zoro # G2254092
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # MOB1010PNK
- Zoro # G2254092
- Country of Origin China
- Category Walking Aids
Description
- STABLE MOBILITY SUPPORT
Confidently navigate most terrain and comfortable rest when needed while safely carrying daily essentials
- ADJUSTABLE HANDLES
Easily customize the handle height for a comfortable fit for any individual
- FOLDABLE DESIGN
Conveniently folds down for compact storage and transportation, easily fitting in the trunk of a car
- DUAL BRAKING SYSTEM
Safely maneuver inclines with the ergonomic hand brakes and easily lock wheels in place when seated for added stability and security
- LIGHTWEIGHT DURABLE FRAME
Corrosion-resistant, the lightweight aluminum frame safely supports up to 250 pounds
- SAFE STORAGE
Detachable rollator bag safely stores a purse or wallets, electronic devices, medications and more
Specifications
Uses:
- Mobility aid
Dimensions:
- Base when open: Width: 25” Length: 28”
- Adjustable Height: 31” to 36”
- Wheels: 8”
- Folded: 10” by 20” by 32”
- Seat: 17.5" x 9.5"
- Seat Height: 21"
- Bag Dimensions: 15" w x 13" h x 3.5" d
How To Assemble:
- Insert front wheels into the frame
- Attach storage bag to the frame with the fastener loops
Braking:
- Walker is equipped with a dual wheel braking system
- To adjust the brakes, turn black cable adjuster screw located near each rear wheel behind tension spring
Adjusting Handle Height:
- Handle height can be adjusted in 1” increments with the push pins located on the sides of the rollator
Care Instructions:<
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- MOBILEAID Essentials Pro200 EASY-ROLL Modular First Aid Cart (31578)
- PHYSICIANSCARE Soft-Sided First Aid Kit for up to 10 People, 95 Pieces/Kit (90166)
- FIRST AID ONLY Athletic Tape, White, 1 in. W, 5 in. L, PK10 (H638)
- VIVE HEALTH Tri-Rollator Blue (MOB1026BLU)
- VIVE HEALTH 4-Wheel Mobility Scooter, Silver (MOB1027SLV)
- VIVE HEALTH 3-Wheel Scooter - Red (MOB1025RED)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- DESIGN TOSCANO Empress Collection: Dapper Dan Solid Hardwood Walking Stick (TV10612)
- Vive Health Walking Aids