Foam Roller - Small Black
Mfr # RHB1060SBLK
Zoro # G4028470
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1060SBLK
- Zoro # G4028470
- UPC # 818323024449
- Country of Origin China
- Category Exercise & Mobility
Description
- SAFE FULL BODY STRETCHING
Effectively stretch the entire body to minimize the risk of injury, improve flexibility and spinal alignment
- TARGETED SELF MASSAGE
Creates self-direct pressure for self-myofascial release and to release tension and relieve sore, aching muscles in the shoulders, back, hips and legs
- INTEGRATES WITH ANY FLOOR WORKOUT
Use as a part of any popular floor routine such as yoga or Pilates and throughout rehabilitation to improve flexibility, range of motion and balance
- HIGH DENSITY FOAM
Constructed with firm, high-density foam, the massage roller features molded edges and maintains its shape for exceptionally durable
- LIGHTWEIGHT AND PORTABLE
Easy to use on any flat surface at home, at the gym or while traveling
Specifications
Uses:
- For stretching, balance training, flexibility
Dimensions:
- Diameter: 5.75”
- Length: 12” or 18”
Materials:
- EPP Foam
Color:
- Black
- Black with blue speckles
Care Instructions:
- Wipe down with a damp cloth and mild detergent
What’s Included:
- 1 Vive Foam Roller
- Two year guarantee
UPC:818323024449 (12” Black); 818323024456 (12” Black with blue speckles); 818323024425 (18” Black); 818323024432 (18” Black with blue speckles)
Product Number: RHB1060SBLK (12” Black); RHB1060SBLKBLU (12” Black with blue speckles); RHB1060LBLK (18” Black); RHB1060LBLKBLU (18” Black with blue speckles)
Shipping Weight: 8.8 ounces (12” Black); 9.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIFTGEAR Aromatherapy 1 Basket with Beads - Lavender (GI1646403)
- MCKESSON Tourniquet, Quick Release, 14 Inch Length (63-4418)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box (BA3/4-BLUE)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 25 Person (711023)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- PEACH BLOSSOM YOGA 11007 Zabuton Cushion Red (11007A7)
- GOFIT GoBall Targeted Massage Ball (GF-MBR)
- FABRICATION ENTERPRISES TheraPutty® Plus Antimicrobial Exercise Putty, Tan, 4 Ounce, XX-Soft (263250)
- Vive Health Exercise & Mobility