Finger Exercisers
Mfr # RHB1017
Zoro # G4027378
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vive Health
- MFR # RHB1017
- Zoro # G4027378
- UPC # 818323020533
- Country of Origin China
- Category Exercise & Mobility
Description
- IMPROVE FINGER DEXTERITY
Trains and conditions fingers individually to increase strength and flexibility for physical and occupational therapy, rehabilitation, and for musician and athletes
- INCREASED GRIP STRENGTH
Gradually increase hand, wrist and forearm strength and mobility, reducing arthritis and carpal tunnel pain
- THREE RESISTANCE LEVELS
Providing progressive resistance from 1.5 pounds to 5 pounds of resistance for every level of hand strength training
- ERGONOMIC GRIP
Lined with a latex-free material for a comfortable, secure grip
- LIGHTWEIGHT PORTABILITY
Easily carried in a purse, travelbag or even a pocket, each exerciser is compact and lightweight
- SMOOTH AND QUIET OPERATION
Each spring-loaded finger exerciser operates smoothly and quietly for use at home, at the office, in the car or the waiting room
Specifications
Uses:
- For improving strength and dexterity of the fingers, hands, wrists and forearms
Dimensions:
- 3.5" x .5" x 1"
Materials:
- ABS composite material
- Latex-free TRP grip
- Steel spring component
Color-Coded Resistance Levels:
- Teal: 1.5 pounds
- Light Gray: 3 pounds
- Black: 5 pounds
Care Instructions:
- Wipe down with a dry cloth. Do not get spring components wet.
What’s Included:
- Set of three
- 60 day guarantee
UPC: 818323020533
Product Number: RBH1017
Shipping Weight:1 pound
<
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Adhesive Bandages, Fabric, 4 in. L (750014)
- COMPULOCKS Universal Cling Vesa / Wall Mo, UCLGVWMB (UCLGVWMB)
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag (FAE-6105)
- DIXON 4 in x 30 ft RAPP-IT PIPE REPAIR KIT BANDAGE (RAP304)
- VIVE HEALTH Foam Roller 18" - Black (RHB1060LBLK)
- VIVE HEALTH Resistance Bands, PK5 (RHB1058MIX)
- VIVE HEALTH Back Stretcher Gray (RHB1051GRY)
- VIVE HEALTH Patella Straps - Black, PR (SUP1082BLK)
- VIVE HEALTH Leg Compression System (RHB1019)
- VIVE HEALTH Loop Resistance Bands, PK7 (RHB1023)
- FABRICATION ENTERPRISES Kinetec® CPM Cart, 27-1/2"L x 14-1/2"W x 29-1/2"H (13-1148)
- Vive Health Exercise & Mobility